MLT4HLP - Steel-Ty* Stra

Panduit®

  • $2.03 (Each)
  • $2.03 (Each)

  • $101.54 (Per 50)

  • $507.68 (Per 250)

  • $2,030.70 (Per 1,000)
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
MLT4HLP
Manufacturer
Panduit®
Manufacturer's Part Number
MLT4H-LP
Description
Steel-Ty* Stra
The MLT4H-LP Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety While Providing A Strong, Durable Method Of Cabling Bundle. The MLT4H-LP Cable Tie Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications. Color Stainless Steel.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983543878 / 0074983543878 / 00074983543878
Weight per unit
0.8014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.03 (Each)
Carton
$101.54 (Per 50)
Standard Packaging
$507.68 (Per 250)
Resources
Images
 
 
MLT4HLP - Video
 
MLT4HLP - Small Image
 
MLT4HLP - Large Image
Tech Bulletins
 
 
MLT4HLP - Tech Bulletin
Other Links
 
 
MLT4HLP - Other
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
14.3
Descriptions
Description
STEEL-TY* STRA
Long Description
The MLT4H-LP self-locking cable tie speeds up installation with a unique self-locking head design that locks into place at any part of the tie body. The smooth surfaces and rounded edges assure cable protection and worker safety while providing a strong, durable method of cabling bundle. The MLT4H-LP cable tie can be used in a wide range of indoor, outdoor, and underground applications. Color Stainless Steel.
Special Features
Indoor/Outdoor
Product Type
Pan-Steel® MLT4H-LP Cable Tie, SS 304, Heavy, 4" Dia., PK50
extra long description
PAN MLT4H-LP Pan-Steel® MLT4H-LP Ca
Additional Information
media
Yes
Tensile Strength
450
Manufacturer Information
Manufacturers Part Number
MLT4H-LP
Brand
Panduit®
GTIN
00074983543878
UPC
074983543878
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.8014
Carton
50
Package
250
Uses, Certifications, and Standards
Application
General
standard
UL E56854,CE,ABS,GL,SAE,BV,LR,DNV,USCG
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MLT4HLP.
Jump To:

Similar Items

Similar items are close alternatives to MLT4HLP, though they may not be 100% alike.

Ball-Lock 304 Stainless Steel Cable Tie, Uncoated, For Temperatures Up to 300 De...
  • Our Part #: LS7.9360A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LS7.9360A
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($202.46) · 500 ($2,024.60) ·
LS7.9360A - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$202.46

Per 50

QTY:
Each
Add
Cross Referenced

These items are similar to MLT4HLP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CTSS250400L Burndy n/a
93809 ILSCO 00783669002027
20936 Morris 00601986209366
SS14250 NSi Industries 00662381041616
MLT4H-LP Panduit 00074983543878
SS17-250 Thomas & Betts 00786210914923
MBT14H-S HellermannTyton 00089306203230

* All prices subject to change.

Begin Live Chat