MLT2SCP316 - SS Tie Bulk-PK

Panduit

  • $1.31 (Each)
  • $1.31 (Each)

  • $131.26 (Per 100)

  • $1,312.65 (Per 1,000)

  • $2,625.30 (Per 2,000)
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
MLT2SCP316
Manufacturer
Panduit
Manufacturer's Part Number
MLT2S-CP316
Description
SS Tie Bulk-PK
The MLT2S-CP316 Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Along The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety. Provides A Strong, Durable Method Of Cabling Bundle and Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983543991 / 0074983543991 / 00074983543991
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.31 (Each)
Carton
$2,625.30 (Per 2,000)
Standard Packaging
$131.26 (Per 100)
Resources
Images
 
 
MLT2SCP316 - Video
 
MLT2SCP316 - Small Image
 
MLT2SCP316 - Large Image
Tech Bulletins
 
 
MLT2SCP316 - Tech Bulletin
Other Links
 
 
MLT2SCP316 - Other
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
7.9
Descriptions
Description
SS TIE BULK-PK
extra long description
PAN MLT2S-CP316 Pan-Steel® MLT2S-CP
Long Description
The MLT2S-CP316 self-locking cable tie speeds up installation with a unique self-locking head design that locks into place at any part along the tie body. The smooth surfaces and rounded edges assure cable protection and worker safety. Provides a strong, durable method of cabling bundle and can be used in a wide range of indoor, outdoor, and underground applications.
Special Features
Harsh
Product Type
Pan-Steel® MLT2S-CP316 Cable Tie, SS 316, Standard, 2" Dia.,
Additional Information
media
Yes
Tensile Strength
200
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
MLT2S-CP316
GTIN
00074983543991
UPC
074983543991
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.001
Carton
2000
Package
100
Uses, Certifications, and Standards
Application
Harsh Environment
standard
UL E56854,CE,ABS,GL,SAE,BV,LR,DNV
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MLT2SCP316.
Jump To:

Cross Referenced

These items are similar to MLT2SCP316 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MLT2S-CP316 Panduit n/a
MLT2S-CP316 Panduit 00074983543991
22-S200B-C Qualtek n/a
LS-4.6-200B Thomas & Betts 00786210242279
LS-4.6-200B HellermannTyton n/a

* All prices subject to change.

Begin Live Chat