LCD414AL - 4AWG 2HOLE Lug

Panduit

  • $3.67 (Each)
  • $3.67 (Each)

  • $183.43 (Per 50)

  • $366.86 (Per 100)

Availability: Currently Out Of Stock
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
LCD414AL
Manufacturer
Panduit
Manufacturer's Part Number
LCD4-14A-L
Description
4AWG 2HOLE Lug
The LCD4-14A-L Copper Compression Connector Lug, Two-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983383047 / 0074983383047 / 00074983383047
Weight per unit
0.0342 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.67 (Each)
Carton
$3.67 (Each)
Standard Packaging
$183.43 (Per 50)
Resources
Images
 
 
LCD414AL - Video
 
LCD414AL - Small Image
 
LCD414AL - Large Image
Tech Bulletins
 
 
LCD414AL - Tech Bulletin
Other Links
 
 
LCD414AL - Other
 
LCD414AL - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
#4 — #3 AWG Code STR, #2 AWG Code SOL
Descriptions
Description
4AWG 2HOLE LUG
Long Description
The LCD4-14A-L Copper Compression Connector Lug, two-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCD4-14A-L Pan-Lug™ LCD4-14A-L
Product Type
Pan-Lug™ LCD4-14A-L Comp. Lug, 4, Tin PLT Copper, STRT, Two
Additional Information
Stud Size
1/4
Number of Holes
2
media
Yes
Manufacturer Information
Manufacturers Part Number
LCD4-14A-L
Brand
PANDUIT
GTIN
00074983383047
UPC
074983383047
Taxonomies, Classifications, and Categories
Type
Compression Lug
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.0342
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
7/8
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCD414AL.
Jump To:

Cross Referenced

These items are similar to LCD414AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAV4CL2TC14E2FX Burndy 00781810022184
LCD4-14A-L Panduit 00074983383047
VHCL-4-14B Anderson n/a
VHCL414B Anderson n/a
YA4C-2L Burndy 00781810501450
CLND-4-14-58 ILSCO 00783669630787
CLWD-4-14-58 ILSCO 00783669630794
CRB-4L2 ILSCO n/a
CSWD-4-14-58 ILSCO 00783669630817
94324 Morris 00601986943246
L4N-14 NSi Industries 00662381035028
LCC4-14A-L Panduit 00074983382521
54854BE Thomas & Betts 00786210897981
L 4-214 Thomas & Betts n/a
L4214 Thomas & Betts 00783786739219
LCN4-14 Thomas & Betts 00783786032730

* All prices subject to change.

Begin Live Chat