LCCX4038DX - 2-HL Flex Lug

Panduit

  • $9.68 (Each)
  • $9.68 (Each)

  • $96.78 (Per 10)

  • $967.77 (Per 100)
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
LCCX4038DX
Manufacturer
Panduit
Manufacturer's Part Number
LCCX4/0-38D-X
Description
2-HL Flex Lug
Standard Barrel Lug, 4/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Code) Insulation Color, +90 °C Operating Temperature, 4.55 In Overall Length, 35 KV, 0.267 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983425952 / 0074983425952 / 00074983425952
Weight per unit
0.267 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.68 (Each)
Carton
$9.68 (Each)
Standard Packaging
$96.78 (Per 10)
Resources
Other Links
 
 
LCCX4038DX - Other
 
LCCX4038DX - Other
Images
 
 
LCCX4038DX - Video
 
LCCX4038DX - Large Image
 
LCCX4038DX - Small Image
 
LCCX4038DX - Large Image
Tech Bulletins
 
 
LCCX4038DX - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Purple (Code)
Color
Purple
Dimensions and Weight
Overall Length
4.55 in
Size
4/0 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Product Type
Standard Barrel Lug
Long Description
Standard Barrel Lug, 4/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Code) Insulation Color, +90 °C Operating Temperature, 4.55 in Overall Length, 35 kV, 0.267 lb/EA
Short Description
Standard Barrel Lug, Non-Insulated, 4.55 in L, 35 kV
Description
2-HL FLEX LUG
Special Features
Long Barrel
extra long description
PAN LCCX4/0-38D-X Pan-Lug™ LCCX4/0-
Additional Information
Maximum Conductor Size
4/0 AWG
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Flexible;Extra-Flexible;Code Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant;Meets J-STD-607-A;TIA-942
package quantity
10 PK
media
Yes
Number of Holes
2
Stud Size
3/8
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCCX4/0-38D-X
sub brand
Type LCCX
GTIN
00074983425952
UPC
074983425952
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
0.267 lb/EA
Weight per each
0.267
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
1-5/8
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCCX4038DX.
Jump To:

Cross Referenced

These items are similar to LCCX4038DX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SBCL4 Eaton B-Line 00799038392422
YA28-2TC38 Burndy 00781810821251
YAZV282NT38FX Burndy 00781810165997
YAZV282TC38FX Burndy 00781810135341
40162-961 CPI n/a
40162961 CPI n/a
L40N-38 NSi Industries 00662381339195
LCCX4/0-38D-X Panduit 00074983425952
LCCX300-38D-6 Panduit 00074983442997
BBLU 030D 2TC38 Penn-Union 00785037216050
BBLU 4/0D 2TC38 Penn-Union 00785037216395

* All prices subject to change.

Begin Live Chat