LCAS3038X - 3/0AWG 1HOLE Lug

Panduit

  • $4.38 (Each)
  • $4.38 (Each)

  • $43.81 (Per 10)

  • $438.07 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCAS3038X
Manufacturer
Panduit
Manufacturer's Part Number
LCAS3/0-38-X
Description
3/0AWG 1HOLE Lug
One-Hole, Short Barrel With Window Lug, 3/0 Awg Wire, 3/8 Stud Hole.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983225071 / 0074983225071 / 00074983225071
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.38 (Each)
Carton
$43.81 (Per 10)
Standard Packaging
$4.38 (Each)
Resources
Images
 
 
LCAS3038X - Large Image
Other Links
 
 
LCAS3038X - Other
 
LCAS3038X - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Size
3/0 AWG Code
Descriptions
Description
3/0AWG 1HOLE LUG
Product Type
Culug, 3/0AWG, Short, 3/8studpkg10
extra long description
PAN LCAS3/0-38-X CuLug,3/0AWG,Short
Long Description
One-hole, short barrel with window lug, 3/0 AWG wire, 3/8 stud hole.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
Stud Size
42.95
Number of Holes
1
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCAS3/0-38-X
GTIN
00074983225071
UPC
074983225071
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Tin-Plated Copper Compression Connectors - Lugs
Availability
Status
Inactive
Packaging
Weight per each
1
Carton
10
Package
1
Uses, Certifications, and Standards
Mounting
42,954
standard
C22.2 No. 65-13, 486A-486B File #E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat