LCAS2038X - 2/0AWG 1HOLE Lug

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCAS2038X
Manufacturer
Panduit
Manufacturer's Part Number
LCAS2/0-38-X
Description
2/0AWG 1HOLE Lug
00074983225033|0074983|074983225033|07498322503|22503|LCAS2/0 38 X|LCAS2/038X|LCAS2/0-38-X|Culug, 2/0AWG, Short, 3/8STUDPKG10|Pandewit LCAS2/0 38 X|Pandewit LCAS2/038X|Pandewit LCAS2/0-38-X|Panduit Corp LCAS2/0 38 X|Panduit Corp LCAS2/038X|Panduit Corp LCAS2/0-38-X|Panduit LCAS2/0 38 X|Panduit LCAS2/038X|Panduit LCAS2/0-38-X|39121405|4532|Cable or Wire Lug|A Mechanical Device Attached to A Cable or Wire That Is Used to Maintain The Position Of The Cable On A Sheave.|Electrical Systems and Lighting and Compone
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983225033 / 0074983225033 / 00074983225033
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LCAS2038X - Large Image
 
LCAS2038X - Small Image
 
LCAS2038X - Large Image
Attachments
 
 
LCAS2038X - Specification Sheet
 
LCAS2038X - Specification Sheet
Other Links
 
 
LCAS2038X - Other
 
LCAS2038X - Other
 
LCAS2038X - Other
 
LCAS2038X - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Black
Descriptions
Description
2/0AWG 1HOLE LUG
Product Type
Culug, 2/0AWG, Short, 3/8studpkg10
Long Description
00074983225033|0074983|074983225033|07498322503|22503|LCAS2/0 38 X|LCAS2/038X|LCAS2/0-38-X|CuLug,2/0AWG,Short,3/8StudPKG10|Pandewit LCAS2/0 38 X|Pandewit LCAS2/038X|Pandewit LCAS2/0-38-X|PANDUIT CORP LCAS2/0 38 X|PANDUIT CORP LCAS2/038X|PANDUIT CORP LCAS2/0-38-X|Panduit LCAS2/0 38 X|Panduit LCAS2/038X|Panduit LCAS2/0-38-X|39121405|4532|Cable or wire lug|A mechanical device attached to a cable or wire that is used to maintain the position of the cable on a sheave.|Electrical Systems and Lighting and Compone
extra long description
PAN LCAS2/0-38-X CuLug,2/0AWG,Short
Additional Information
Number of Holes
1
Stud Size
42.95
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCAS2/0-38-X
sub brand
Pan-Lug
GTIN
00074983225033
UPC
074983225033
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
10
Package
1
Uses, Certifications, and Standards
Mounting
42,828
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat