LAMA35038QY - 1BRL Alcu Lug

Panduit

  • $6.03 (Each)
  • $6.03 (Each)

  • $150.65 (Per 25)

  • $602.59 (Per 100)

Availability: Currently Out Of Stock
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
LAMA35038QY
Manufacturer
Panduit
Manufacturer's Part Number
LAMA35038QY
Description
1BRL Alcu Lug
Single Barrel Lug, #6 Awg Conductor Size, 350 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 2.26 In Overall Length, Screw Terminal, 600 V
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983596157 / 0074983596157 / 00074983596157
Weight per unit
3.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.03 (Each)
Carton
$6.03 (Each)
Standard Packaging
$150.65 (Per 25)
Resources
Images
 
 
LAMA35038QY - Video
 
LAMA35038QY - Small Image
 
LAMA35038QY - Large Image
 
LAMA35038QY - Large Image
Other Links
 
 
LAMA35038QY - Other
 
LAMA35038QY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Voltage Rating
600
amperage rating
NA
Material
Tin-Plated Aluminum
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
2.26 in;57.4 mm
Descriptions
Product Type
Single Barrel Lug
Long Description
Single Barrel Lug, #6 AWG Conductor Size, 350 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 2.26 in Overall Length, Screw Terminal, 600 V
Short Description
Single Barrel Lug, Non-Insulated, 2.26 in;57.4 mm, 600 V
Special Features
Tin-Plated to Inhibit Corrosion;Compact Design
Description
1BRL ALCU LUG
extra long description
PAN LAMA350-38-QY Pan-Lug™ LAMA350-
Additional Information
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
350 kcmil
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Stranded Aluminum or Copper Code Conductors
Maximum Voltage Rating
600 V
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed
package quantity
25 PK
Number of Holes
1
Stud Size
3/8
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LAMA35038QY
sub brand
Type LAMA
GTIN
00074983596157
UPC
074983596157
Taxonomies, Classifications, and Categories
Type
Mechanical Lug
Category Description
SPLIT BOLTS
Packaging
Weight per each
3.59
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
1.13
standard
cULus and CSA certified for use up to 600V and temperature rated to 90C
Application
Stranded Aluminum or Copper Code Conductor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LAMA35038QY.
Jump To:

Similar Items

Similar items are close alternatives to LAMA35038QY, though they may not be 100% alike.

Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil Conductor ...
  • Our Part #: ADR35
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ADR35
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($116.45) ·
ADR35 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.70

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat