JP75WL20 - J Hook For Wall Mount Applications 1/4" Mount Hole

Panduit

  • $2.18 (Each)
  • $2.18 (Each)

  • $217.73 (Per 100)
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
JP75WL20
Manufacturer
Panduit
Manufacturer's Part Number
JP75W-L20
Description
J Hook For Wall Mount Applications 1/4" Mount Hole
Stronghold JP75W-L20 J-Pro™ J Hook With Wall Mount Bracket Have A Patented Design, Featuring Complete Horizontal and Vertical 1" Bend Radius Control. This Feature Prevents Pinch Points and Degradation Of Cable Performance. They Are Suitable For Use In Air Handling Spaces and Are Ul Listed. Requires 1/4” (M6) Mounting Hole For User Supplied Screw, 0.75” (19.0MM) Max Bundle Capacity. Made Of Nylon 6.6, Are Black In Color and Come In Packages Of 50.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Cable Hanging MGMT & Accy Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
31162606 - J hooks
UPC/EAN/GTIN
074983440207 / 0074983440207 / 00074983440207
Weight per unit
1.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.18 (Each)
Carton
$2.18 (Each)
Standard Packaging
$217.73 (Per 100)
Resources
Images
 
 
JP75WL20 - Small Image
 
JP75WL20 - Large Image
 
JP75WL20 - Video
Other Links
 
 
JP75WL20 - Other
Tech Bulletins
 
 
JP75WL20 - Tech Bulletin
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
Nylon 6.6
Material, Color, and Finish
Color
Black
Style
Wall Mount
Dimensions and Weight
Overall Length
1.8
Width
1.8
Descriptions
Description
J HOOK FOR WALL MOUNT APPLICATIONS 1/4" MOUNT HOLE
Product Type
Stronghold™ JP75W-L20 J-Hook Cable System, Black, Pa 6.6, Wa
Long Description
StrongHold JP75W-L20 J-Pro™ J hook with Wall Mount Bracket have a patented design, featuring complete horizontal and vertical 1" bend radius control. This feature prevents pinch points and degradation of cable performance. They are suitable for use in air handling spaces and are UL listed. Requires 1/4” (M6) mounting hole for user supplied screw, 0.75” (19.0mm) max bundle capacity. Made of Nylon 6.6, are black in color and come in packages of 50.
extra long description
PAN JP75W-L20 StrongHold™ JP75W-L20
Additional Information
maximum bundle diameter
0.75
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
JP75W-L20
GTIN
00074983440207
UPC
074983440207
Taxonomies, Classifications, and Categories
Type
Cable Support
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.78
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Route High Performance Communication Cabling in Air Handling Spaces
standard
UL, cULus Listed, RoHS Compliant
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat