HSTT50485C - HSTT50485C HT Shrink Tubi

Panduit

  • $5.99 (Each)
  • $5.99 (Each)

  • $29.95 (Per 5)
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
HSTT50485C
Manufacturer
Panduit
Manufacturer's Part Number
HSTT50-48-5C
Description
HSTT50485C HT Shrink Tubi
Thin Wall Heat Shrink, .50" (12.7MM) Diameter, Clear Cross-Linked Polyolefin, 5 PC. Package Quantity.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983906642 / 0074983906642 / 00074983906642
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.99 (Each)
Carton
$29.95 (Per 5)
Resources
Images
 
 
HSTT50485C - Small Image
 
HSTT50485C - Large Image
 
HSTT50485C - Small Image
 
HSTT50485C - Video
Other Links
 
 
HSTT50485C - Other
 
HSTT50485C - Other
 
HSTT50485C - Other
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
HSTT50485C HT SHRINK TUBI
Product Type
Dry-Shrink™ HSTT50-48-5C Heat Shrink
extra long description
PAN HSTT50-48-5C Dry-Shrink™ HSTT50
Long Description
Thin wall heat shrink, .50" (12.7mm) diameter, clear cross-linked polyolefin, 5 pc. package quantity.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
HSTT50-48-5C
Brand
PANDUIT
GTIN
00074983906642
UPC
074983906642
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
1
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT50485C.
Jump To:

Cross Referenced

These items are similar to HSTT50485C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP3011/248CLEAR 3M Electrical Products n/a
HSC12T48PF Burndy 00781810212721
HSTT50-48-5C Panduit 00074983906642
HSTT50485C Panduit n/a
PSC1248 Penn-Union 00785037892032
CMP500CA Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat