HSTT38YK1 - Heat Shrink Thin, .38"(9.5MM) Dia, Black

Panduit®

  • $19.04 (Each)
  • $19.04 (Each)

  • $190.40 (Per 10)

Availability: Currently Out Of Stock
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
HSTT38YK1
Manufacturer
Panduit®
Manufacturer's Part Number
HSTT38-YK1
Description
Heat Shrink Thin, .38"(9.5MM) Dia, Black
Thin Wall Heat Shrink In 6" Pieces, Multi-Color, Single Diameter, .38" (9.5MM) Diameter, Cross-Linked Polyolefin.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983907656 / 0074983907656 / 00074983907656
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.04 (Each)
Carton
$190.40 (Per 10)
Resources
Images
 
 
HSTT38YK1 - Video
 
HSTT38YK1 - Small Image
 
HSTT38YK1 - Large Image
Other Links
 
 
HSTT38YK1 - Other
 
HSTT38YK1 - Other
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
Various
Dimensions and Weight
Thickness
0.025
Descriptions
Description
HEAT SHRINK THIN, .38"(9.5MM) DIA, BLACK
Product Type
Dry-Shrink™ HSTT38-YK1 Heat Shrink
extra long description
PAN HSTT38-YK1 Dry-Shrink™ HSTT38-Y
Long Description
Thin wall heat shrink in 6" pieces, multi-color, single diameter, .38" (9.5mm) diameter, cross-linked polyolefin.
Additional Information
media
Yes
outside diameter
0.37
Shrink Ratio
2:1
flammability
N/A
Manufacturer Information
Manufacturers Part Number
HSTT38-YK1
Brand
Panduit®
GTIN
00074983907656
UPC
074983907656
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
0.116
Carton
10
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT38YK1.
Jump To:

Cross Referenced

These items are similar to HSTT38YK1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP30138ASSORT 3M Electrical Products 00051135366226
HSTT38-YK1 Panduit 00074983907656

* All prices subject to change.

Begin Live Chat