HSTT2548Q10 - HT Shrinktubing 1/4" WHT

Panduit

  • $4.98 (Each)
  • $4.98 (Each)

  • $124.50 (Per 25)
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
HSTT2548Q10
Manufacturer
Panduit
Manufacturer's Part Number
HSTT25-48-Q10
Description
HT Shrinktubing 1/4" WHT
Thin Wall Heat Shrink, .25" (6.4MM) Diameter, White Cross-Linked Polyolefin, 25 PC. Package Quantity.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983906505 / 0074983906505 / 00074983906505
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.98 (Each)
Carton
$124.50 (Per 25)
Resources
Images
 
 
HSTT2548Q10 - Video
 
HSTT2548Q10 - Small Image
 
HSTT2548Q10 - Small Image
 
HSTT2548Q10 - Large Image
Other Links
 
 
HSTT2548Q10 - Other
 
HSTT2548Q10 - Other
 
HSTT2548Q10 - Other
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
White
Dimensions and Weight
Thickness
0.025
Descriptions
Description
HT SHRINKTUBING 1/4" WHT
Product Type
Dry-Shrink™ HSTT25-48-Q10 Heat Shrink
extra long description
PAN HSTT25-48-Q10 Dry-Shrink™ HSTT2
Long Description
Thin wall heat shrink, .25" (6.4mm) diameter, white cross-linked polyolefin, 25 pc. package quantity.
Additional Information
media
Yes
outside diameter
0.25
Shrink Ratio
2:1
flammability
Flame Retardant
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT25-48-Q10
GTIN
00074983906505
UPC
074983906505
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat-Shrink Tubing
Packaging
Weight per each
2
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT2548Q10.
Jump To:

Cross Referenced

These items are similar to HSTT2548Q10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HSTT25-48-Q10 Panduit 00074983906505
CPO250-9-A Thomas & Betts 00786210834351

* All prices subject to change.

Begin Live Chat