HSTT0648Q10 - HT Shrink Tubing 1/16 WHT

Panduit

  • $2.19 (Each)
  • $2.19 (Each)

  • $54.75 (Per 25)
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
HSTT0648Q10
Manufacturer
Panduit
Manufacturer's Part Number
HSTT06-48-Q10
Description
HT Shrink Tubing 1/16 WHT
3M FP-3011/16WH4'|3M FP-301H-1/16-WT|3M FP301H116WT|Abbinstall CMP639A|Abbinstall CMP63-9-A|Abbinstall CPO639A|Abbinstall CPO63-9-A|Alpha Fit-221-1/16X4'|Panduit HSTT0648Q10|Panduit HSTT06-48-Q10|Teconnect 938040-9|Thomasbett CMP639A|Thomasbett CMP63-9-A|Thomasbett CPO639A|Thomasbett CPO63-9-A
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983906468 / 0074983906468 / 00074983906468
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.19 (Each)
Carton
$54.75 (Per 25)
Resources
Images
 
 
HSTT0648Q10 - Large Image
 
HSTT0648Q10 - Small Image
 
HSTT0648Q10 - Small Image
 
HSTT0648Q10 - Large Image
MSDS Sheets
 
 
HSTT0648Q10 - MSDS Sheet
Attachments
 
 
HSTT0648Q10 - Specification Sheet
 
HSTT0648Q10 - Specification Sheet
Other Links
 
 
HSTT0648Q10 - Other
 
HSTT0648Q10 - Other
 
HSTT0648Q10 - Other
 
HSTT0648Q10 - Other
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
White
Dimensions and Weight
Thickness
0.017
Descriptions
Description
HT SHRINK TUBING 1/16 WHT
Product Type
Heat Shrink Thin, .06"Dia, WH, PK25
extra long description
PAN HSTT06-48-Q10 Heat Shrink Thin,
Long Description
3M FP-3011/16WH4'|3M FP-301H-1/16-WT|3M FP301H116WT|ABBInstall CMP639A|ABBInstall CMP63-9-A|ABBInstall CPO639A|ABBInstall CPO63-9-A|Alpha FIT-221-1/16X4'|Panduit HSTT0648Q10|Panduit HSTT06-48-Q10|TEConnect 938040-9|ThomasBett CMP639A|ThomasBett CMP63-9-A|ThomasBett CPO639A|ThomasBett CPO63-9-A
Additional Information
outside diameter
0.063
Shrink Ratio
2:1
flammability
Flame Retardant
continuous operating temperat
NA
Inside Diameter
NA
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT06-48-Q10
sub brand
Dry-Shrink
GTIN
00074983906468
UPC
074983906468
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
HEAT SHRINK
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT0648Q10.
Jump To:

Cross Referenced

These items are similar to HSTT0648Q10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HSTT06-48-Q10 Panduit 00074983906468
CPO63-9-A Thomas & Betts 00786210836249

* All prices subject to change.

Begin Live Chat