H150X034H1TB - TT, HS, Tubing, 1.5"WX.34"H,

Panduit

  • $2324.38 (Per Roll)
  • $2,324.38 (Per Roll)

Availability: Call for Availability

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H150X034H1TB
Manufacturer
Panduit
Manufacturer's Part Number
H150X034H1T-B
Description
TT, HS, Tubing, 1.5"WX.34"H,
The H150X034H1T-B Military-Grade Polyolefin Heat-Shrink Label Is A Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Designed For Use With Panduit TDP Printers. Shrink Ratio 3:1. 1.5" X 0.34" (38.1 MM X 8.6 MM). Color White. 2500 Labels Per Roll.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983522835 / 0074983522835 / 00074983522835
Weight per unit
5.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$2,324.38 (Per Roll)
Resources
Other Links
 
 
H150X034H1TB - Other
Images
 
 
H150X034H1TB - Large Image
 
H150X034H1TB - Small Image
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
Polyolefin
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.5
Size
1.50 x 0.34
Length
NA
Descriptions
extra long description
PAN H150X034H1T-B H150X034H1T-B Hea
Description
TT,HS,TUBING,1.5"WX.34"H,
Product Type
H150X034H1T-B Heatshrink, Po, White, Mil Grade, 2500 LBLS, T
Long Description
The H150X034H1T-B Military-Grade Polyolefin Heat-Shrink Label is a single-sided printable. It offers crisp, clear legends with superior readability for quick and easy label production. The heat-shrink sleeve is designed to provide a clear, reliable, and durable way to identify wires and cables. Designed for use with Panduit TDP printers. Shrink ratio 3:1. 1.5" x 0.34" (38.1 mm x 8.6 mm). Color White. 2500 labels per roll.
Additional Information
labels per package
2500
Temperature Range
275
Printer Type
THERMAL TRANSFER
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
H150X034H1T-B
GTIN
00074983522835
UPC
074983522835
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Label
Packaging
Weight per roll
5.3499
Carton
1
Uses, Certifications, and Standards
standard
Meets UL Standard 224 for flammability and AMS-DTL-23053/5C (Class 1 and Class 3). Meets SAE-AS81531, MIL-STD-883F Method 2015.13, Solutions A, B, and D, and D202F, and MIL-STD-202G Method 215K, Solutions A, C, and D when printed with resin or hybrid therm
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat