G1.5X2LG6 - LT. Grey Wiring Duct

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 120)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G1.5X2LG6
Manufacturer
Panduit
Manufacturer's Part Number
G1.5X2LG6
Description
LT. Grey Wiring Duct
The G1.5X2LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.5" X 2.0" (38.1 MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983545797 / 0074983545797 / 00074983545797
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
6
Unit
Special Order Item
Resources
Images
 
 
G1.5X2LG6 - Video
 
G1.5X2LG6 - Small Image
 
G1.5X2LG6 - Large Image
Attachments
 
 
G1.5X2LG6 - Specification Sheet
Brochures
 
 
G1.5X2LG6 - Brochure
Tech Bulletins
 
 
G1.5X2LG6 - Tech Bulletin
Other Links
 
 
G1.5X2LG6 - Other
 
G1.5X2LG6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mounting Holes
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
1.75
Size
1.75 x 2.12
Length
6.00
Descriptions
Description
LT. GREY WIRING DUCT
Long Description
The G1.5X2LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct feature a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. 1.5" x 2.0" (38.1 mm x 50.8 mm) and 6' (1.8 m) long. Cover sold separately. Color Light Gray.
Product Type
Panduct® G1.5X2LG6 Base Wiring Duct
extra long description
PAN G1.5X2LG6 Panduct® G1.5X2LG6 Ba
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
G1.5X2LG6
GTIN
00074983545797
UPC
074983545797
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Base Wiring Duct
Availability
minimum qty
6
Packaging
Weight per each
2
Carton
6
Package
120
Uses, Certifications, and Standards
standard
CSA Approved;RoHS Compliant, UL Recognized, CE Compliant
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of G1.5X2LG6.
Jump To:

Similar Items

Similar items are close alternatives to G1.5X2LG6, though they may not be 100% alike.

Wiring Duct Wide Slot 1-1/2 Inch X 2 Inch Rigid PVC Gray
  • Our Part #: TY15X2WPG6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TY15X2WPG6
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($ -) ·
TY15X2WPG6 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to G1.5X2LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5065 ABB Low Voltage Products n/a
QD150X225SG ABB Low Voltage Products n/a
T1-1522G IBOCO n/a
G1.5X2LG6 Panduit 00074983545797
T1.5X2TG Thomas & Betts n/a
TY15x2WPG6 Thomas & Betts 00786210956503
SL1.5X2G4 HellermannTyton 00089306048008

* All prices subject to change.

Begin Live Chat