DNF14250MC - 16-14AWG Blue ML DSCNT

Panduit®

  • $1.38 (Each)
  • $1.38 (Each)

  • $137.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DNF14250MC
Manufacturer
Panduit®
Manufacturer's Part Number
DNF14-250M-C
Description
16-14AWG Blue ML DSCNT
The Vibration Resistant Male Tab Disconnect Is Made Of Copper and Is Nickel-Plated. It Is Barrel Insulated In A Blue, Nylon Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 16-14 Awg (1.5-2.5 MM²). It Is 0.90" (22.9 MM) Long and 0.25" (6.4 MM) Wide. The Disconnect Has A Standard Barrel Configuration and An Insulation Grip Sleeve Barrel. It Comes In Bottles Of 100.
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983827183 / 0074983827183 / 00074983827183
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.38 (Each)
Carton
$137.78 (Per 100)
Resources
Images
 
 
DNF14250MC - Small Image
 
DNF14250MC - Large Image
Other Links
 
 
DNF14250MC - Other
Features
Wire Size
14
Voltage Rating
600
Material
Copper
connection
Standard
insulation
Nylon
Material, Color, and Finish
Finish
Nickel Plated
Color
Blue
Descriptions
Description
16-14AWG BLUE ML DSCNT
Long Description
The vibration resistant male tab disconnect is made of copper and is nickel-plated. It is barrel insulated in a blue, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.90" (22.9 mm) long and 0.25" (6.4 mm) wide. The disconnect has a standard barrel configuration and an insulation grip sleeve barrel. It comes in bottles of 100.
Product Type
Pan-Term® DNF14-250M-C Loose Piece Disconnect
extra long description
PAN DNF14-250M-C Pan-Term® DNF14-25
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
DNF14-250M-C
GTIN
00074983827183
UPC
074983827183
Taxonomies, Classifications, and Categories
Type
Disconnect
Category Description
TERMINALS
Packaging
Weight per each
0.3
Carton
100
Uses, Certifications, and Standards
Mounting
1932-09-01
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
standard
CSA Certified LR31212, C22.2 No.153;UL 310 Listed, UL Listed 20H3 E78522
You must have an account to view stock levels
These alternate items can be purchased instead of DNF14250MC.
Jump To:

Cross Referenced

These items are similar to DNF14250MC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MNG14250DM 3M Electrical Products n/a
MNG14250DMX 3M Electrical Products 00051128586785
C-35-502 3M Electrical Products n/a
72M-250-32-NB 3M Electrical Products n/a
QN14M25X03D Burndy 00781810293515
NQ14M250D Burndy n/a
M 14-250N Greaves 00784491166949
19025-0007 Molex n/a
190230012 Molex n/a
11956 Morris 00601986119566
M16-250-3N NSi Industries 00662381071132
DNF14-250M-C Panduit 00074983827183
DNF14250M Panduit 00074983827350
DNF14250MC Panduit 07498382718
MT6B250 Penn-Union 00785037910729
M6T250 Penn-Union n/a
BV250T TE Connectivity n/a
14RB-251T Thomas & Betts 00786210869759
RB25177 Thomas & Betts 00786210893815
CAT-50153 Thomas & Betts n/a
CAT-51153 Thomas & Betts n/a
RB63M Thomas & Betts 00786210636429
NY16EQDM HellermannTyton n/a

* All prices subject to change.