D10250D - Female Slpon 12-10 Non-Ip

Panduit

  • $0.37 (Each)
  • $0.37 (Each)

  • $187.13 (Per 500)

  • $374.26 (Per 1,000)
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
D10250D
Manufacturer
Panduit
Manufacturer's Part Number
D10-250-D
Description
Female Slpon 12-10 Non-Ip
The Vibration Resistant Female Disconnect In Metallic Brass Helps Overcome The Failures Caused By High Vibration. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 12-10 Awg (4.0-6.0 MM²). It Is 0.72"(18.3 MM) Long and 0.3" (7.6 MM) Wide. The Disconnect Is Non-Insulated, Is Tin-Plated, Has A Standard Barrel Configuration and A Sleeved Barrel. It Comes In A Boxes Of 500.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983822058 / 0074983822058 / 00074983822058
Weight per unit
1.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.37 (Each)
Carton
$187.13 (Per 500)
Resources
Images
 
 
D10250D - Small Image
 
D10250D - Small Image
 
D10250D - Large Image
Other Links
 
 
D10250D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10
Voltage Rating
2000
Material
Brass
insulation
None
connection
Standard
Material, Color, and Finish
Finish
Tinned
Descriptions
Description
FEMALE SLPON 12-10 NON-IP
extra long description
PAN D10-250-D Pan-Term® D10-250-D L
Product Type
Pan-Term® D10-250-D Loose Piece Disconnect
Long Description
The vibration resistant female disconnect in metallic brass helps overcome the failures caused by high vibration. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 0.72"(18.3 mm) long and 0.3" (7.6 mm) wide. The disconnect is non-insulated, is tin-plated, has a standard barrel configuration and a sleeved barrel. It comes in a boxes of 500.
Manufacturer Information
Manufacturers Part Number
D10-250-D
Brand
PANDUIT
GTIN
00074983822058
UPC
074983822058
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Disconnect
Packaging
Weight per each
1.68
Carton
500
Uses, Certifications, and Standards
Mounting
1932-09-01
Temperature Rating
302 Degrees Fahrenheit (150 Degrees Celsius)
standard
CSA Certified LR31212;UL Recognized, UL Listed 20H3 E78522
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D10250D.
Jump To:

Cross Referenced

These items are similar to D10250D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
D-29-301 3M Electrical Products n/a
C-250M Appleton Electric 78138116580
C250-M Appleton Electric 781381165808
C250M Eaton Crouse-Hinds 00782274756394
84-950 Ideal Industries n/a
D10-250-D Panduit 00074983822058
C-250 Thomas & Betts 00786849465889
C250 Thomas & Betts 78684946588
C250M Thomas & Betts 00786210870151

* All prices subject to change.

Begin Live Chat