CFP2SY - 2P Datacom Faceplate

Panduit Corporation

  • $18.29 (Each)
  • $18.29 (Each)

  • $182.90 (Per 10)
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
CFP2SY
Manufacturer
Panduit Corporation
Manufacturer's Part Number
CFP2SY
Description
2P Datacom Faceplate
The Mini-Com® Stainless Steel Faceplate Accepts Two Mini-Com Modules. The Faceplate Is Single Gang and Mounts to A Nema Standard Single Gang Opening. The Faceplate Can Be Identified With An Adhesive Label and Is Made Of Impact Resistant Material to Support Installations In High Traffic Areas.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Outlets, Jacks, & Plates
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983032860 / 0074983032860 / 00074983032860
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.29 (Each)
Standard Packaging
$182.90 (Per 10)
Resources
Images
 
 
CFP2SY - Video
 
CFP2SY - Large Image
 
CFP2SY - Small Image
Attachments
 
 
CFP2SY - Specification Sheet
Other Links
 
 
CFP2SY - Other
 
CFP2SY - Other
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
Stainless Steel
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Depth
0.75
Width
2.75
Descriptions
Long Description
The Mini-Com® Stainless Steel Faceplate accepts two Mini-Com Modules. The faceplate is single gang and mounts to a NEMA standard single gang opening. The faceplate can be identified with an adhesive label and is made of impact resistant material to support installations in high traffic areas.
extra long description
PAN CFP2SY Mini-Com® Stainless Stee
Description
2P DATACOM FACEPLATE
Product Type
Mini-Com® Stainless Steel Faceplate, 2 Port
Additional Information
media
Yes
Manufacturer Information
Model
Mini-Com®
Brand
Panduit Corporation
Manufacturers Part Number
CFP2SY
GTIN
00074983032860
UPC
074983032860
Taxonomies, Classifications, and Categories
Type
FACEPLATE
Packaging
Weight per each
0.18
Carton
1
Package
10
Uses, Certifications, and Standards
Application
NA
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat