BT3LHL0 - Nylon Cable Tie

Panduit

  • $1.20 (Each)
  • $1.20 (Each)

  • $60.12 (Per 50)

  • $120.25 (Per 100)

  • $601.25 (Per 500)

Availability: Currently Out Of Stock
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
BT3LHL0
Manufacturer
Panduit
Manufacturer's Part Number
BT3LH-L0
Description
Nylon Cable Tie
The BT3LH-L0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Light-Heavy Cross Section, 11.8” (300MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 50.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983412631 / 0074983412631 / 00074983412631
Weight per unit
0.597 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.20 (Each)
Carton
$60.12 (Per 50)
Standard Packaging
$601.25 (Per 500)
Resources
Other Links
 
 
BT3LHL0 - Other
Tech Bulletins
 
 
BT3LHL0 - Tech Bulletin
Images
 
 
BT3LHL0 - Small Image
 
BT3LHL0 - Large Image
 
BT3LHL0 - Small Image
 
BT3LHL0 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.07
Length
11.8
Descriptions
Description
NYLON CABLE TIE
extra long description
PAN BT3LH-L0 Dome-Top® BT3LH-L0 Bar
Long Description
The BT3LH-L0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 11.8” (300mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 50.
Special Features
Indoor/Outdoor
Product Type
Dome-Top® BT3LH-L0 Barb Tie, Black, Uv PA6.6, 11.8"L, 120LB,
Additional Information
media
Yes
Tensile Strength
120
Manufacturer Information
Manufacturers Part Number
BT3LH-L0
Brand
PANDUIT
GTIN
00074983412631
UPC
074983412631
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.597
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat