BC2SS10C - 8.5" 50LB #10SCREW Nylon Barb CBL Tie

Panduit®

  • $0.47 (Each)
  • $0.47 (Each)

  • $47.34 (Per 100)

  • $473.40 (Per 1,000)
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
BC2SS10C
Manufacturer
Panduit®
Manufacturer's Part Number
BC2S-S10-C
Description
8.5" 50LB #10SCREW Nylon Barb CBL Tie
The BC2S-S10-C Dome-Top® Barb Ty Clamp Tie, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 8.5” (261MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983523146 / 0074983523146 / 00074983523146
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.47 (Each)
Carton
$47.34 (Per 100)
Standard Packaging
$473.40 (Per 1,000)
Resources
Images
 
 
BC2SS10C - Video
 
BC2SS10C - Large Image
 
BC2SS10C - Small Image
Tech Bulletins
 
 
BC2SS10C - Tech Bulletin
Other Links
 
 
BC2SS10C - Other
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
8.5
Descriptions
Long Description
The BC2S-S10-C Dome-Top® barb ty clamp tie, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 8.5” (261mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.
Special Features
Indoor
Product Type
Dome-Top® BC2S-S10-C Locking Clamp Barb Tie, PA6.6, M5, 8.5"
extra long description
PAN BC2S-S10-C Dome-Top® BC2S-S10-C
Description
8.5" 50LB #10SCREW NYLON BARB CBL TIE
Additional Information
Tensile Strength
50
media
Yes
Manufacturer Information
Manufacturers Part Number
BC2S-S10-C
Brand
Panduit®
GTIN
00074983523146
UPC
074983523146
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Locking Clamp Tie
Packaging
Weight per each
0.44
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Used to secure a cable bundle to another surface such a control panel, wall or ceiling.
standard
UL 62275 Compliant (Type 2, 21), UL Listed (File #E56854)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BC2SS10C.
Jump To:

Similar Items

Similar items are close alternatives to BC2SS10C, though they may not be 100% alike.

Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatur...
  • Our Part #: TY535M
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TY535M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($68.00) · 500 ($340.00) ·
TY535M - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$68.00

Per 100

QTY:
Each
Add
Nsi GRP-M750N 7.5” Natrl Screw MNT
  • Our Part #: GRPM750N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GRP-M750N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($23.70) ·
GRPM750N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$23.70

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to BC2SS10C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BC2S-S10-C Panduit 00074983523146
TY535M Thomas & Betts 00786210805153

* All prices subject to change.

Begin Live Chat