ABM3HAL - 1-1/2X1-1/2" WHT CBL Tie MNT

Panduit

  • $2.36 (Each)
  • $2.36 (Each)

  • $118.24 (Per 50)

  • $236.48 (Per 100)

  • $1,182.40 (Per 500)
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
ABM3HAL
Manufacturer
Panduit
Manufacturer's Part Number
ABM3H-A-L
Description
1-1/2X1-1/2" WHT CBL Tie MNT
Panduit’S ABM3H-A-L 4-Way Rubber-Based Adhesive Backed Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance and Reliability. They Are Made Of Nylon 6.6 and Can Be Used With Miniature, Intermediate, Standard, Light-Heavy, Heavy, and Hook and Loop Mount Cable Ties. These Mounts Are Designed For Indoor Environments. They Are 1.5" X 1.5" (38.1MM X 38.1MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 50.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
074983584727 / 0074983584727 / 00074983584727
Weight per unit
0.00365 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.36 (Each)
Carton
$118.24 (Per 50)
Standard Packaging
$1,182.40 (Per 500)
Resources
Images
 
 
ABM3HAL - Video
 
ABM3HAL - Small Image
 
ABM3HAL - Large Image
Tech Bulletins
 
 
ABM3HAL - Tech Bulletin
Other Links
 
 
ABM3HAL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Polyamide (PA)
Material, Color, and Finish
Color
White
Descriptions
Description
1-1/2X1-1/2" WHT CBL TIE MNT
Product Type
ABM3H-A-L Cable Tie Mount, White, Pa 6.6, Rubber Adh., 1.5X1
Long Description
Panduit’s ABM3H-A-L 4-way rubber-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Nylon 6.6 and can be used with miniature, intermediate, standard, light-heavy, heavy, and hook and loop mount cable ties. These mounts are designed for indoor environments. They are 1.5" x 1.5" (38.1mm x 38.1mm), supplied in strips of 2, are white in color and come in packages of 50.
extra long description
PAN ABM3H-A-L ABM3H-A-L Cable Tie M
Additional Information
Temperature Range
-20°F - 120°F (-29°C - 49°C)
Screw Size
#6 (M3)
Cable Type
Cable Tie Mount
Cable Size
NA
media
Yes
Manufacturer Information
Manufacturers Part Number
ABM3H-A-L
Brand
PANDUIT
GTIN
00074983584727
UPC
074983584727
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie Mount
Packaging
Weight per each
0.00365
Carton
50
Package
500
Uses, Certifications, and Standards
Mounting
Adhesive Tape
standard
CE Compliant, UL Recognized: E136577, RoHS Compliant
Application
Indoor;Used with Miniature, Intermediate, and Standard Cables Ties
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ABM3HAL.
Jump To:

Cross Referenced

These items are similar to ABM3HAL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ABM3H-A-L Panduit 00074983584727
15-4040N-C Qualtek n/a
FTH-8-01 Richco n/a
TC150X150A-L Thomas & Betts 00786210492964

* All prices subject to change.

Begin Live Chat