ABM2SATC - 1X1 WHT 4-Way Adhsv CBL Tie MNT

Panduit®

  • $154.62 (Per 100)
  • $1.55 (Each)

  • $154.62 (Per 100)

  • $773.10 (Per 500)

Availability: Currently Out Of Stock
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
ABM2SATC
Manufacturer
Panduit®
Manufacturer's Part Number
ABM2S-AT-C
Description
1X1 WHT 4-Way Adhsv CBL Tie MNT
Panduit’S ABM2S-At-C 4-Way Adhesive Cable Tie Mounts Are Applied With Acrylic Adhesive Tape and Made Of Nylon 6.6. They Have Been Designed For Fast Installation and Long-Term Performance and Reliability. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Intended For Use In Indoor, High-Temperature Environments. The Mounts Are 1” X 1” (25.4MM X 25.4MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
074983584963 / 0074983584963 / 00074983584963
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.55 (Each)
Carton
$154.62 (Per 100)
Standard Packaging
$773.10 (Per 500)
Resources
Images
 
 
ABM2SATC - Video
 
ABM2SATC - Small Image
 
ABM2SATC - Large Image
Other Links
 
 
ABM2SATC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Other
Material, Color, and Finish
Color
White
Descriptions
Long Description
Panduit’s ABM2S-AT-C 4-way adhesive cable tie mounts are applied with acrylic adhesive tape and made of Nylon 6.6. They have been designed for fast installation and long-term performance and reliability. These mounts can be used with miniature, intermediate, and standard cable ties and are intended for use in indoor, high-temperature environments. The mounts are 1” x 1” (25.4mm x 25.4mm), supplied in strips of 2, are white in color and come in packages of 100.
Description
1X1 WHT 4-WAY ADHSV CBL TIE MNT
Product Type
ABM2S-At-C Cable Tie Mount, White, Abs, Acrylic Adh., 1X1",
extra long description
PAN ABM2S-AT-C ABM2S-AT-C Cable Tie
Additional Information
Temperature Range
-20°F - 180°F (-35°C - 82°C)
Screw Size
#6 (M3)
Cable Type
Cable Tie Mount
Cable Size
NA
media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
ABM2S-AT-C
GTIN
00074983584963
UPC
074983584963
Taxonomies, Classifications, and Categories
Type
Cable Tie Mount
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
0.37
Carton
100
Package
500
Uses, Certifications, and Standards
Mounting
Adhesive Tape
standard
CE Compliant, UL Recognized: E136577, RoHS Compliant
Application
Indoor;Used with Miniature, Intermediate, and Standard Cables Ties
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ABM2SATC.
Jump To:

Similar Items

Similar items are close alternatives to ABM2SATC, though they may not be 100% alike.

Cable Tie Mounting Base, Nylon/Polyamide 6.6 Material, Ivory, 1-1/8 In Length, 1...
  • Our Part #: MPNY1000A9C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: MPNY-1000A-9-C
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($121.73) ·
MPNY1000A9C - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$121.73

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat