STL8 - Thread Lube 8 0Z.

O-Z/Gedney

  • $81.97 (Each)
  • $81.97 (Each)
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
STL8
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
STL-8
Description
Thread Lube 8 0Z.
Oz-Gedney Thread Lubricant, Size: 8 Oz, Can, Lubricant Type: Antigalling, -40 to 600 Deg F Working Temperature, For Use Between Any Threaded Joint to Help Prevent Seizing and Galling
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
15121520 - General purpose lubricants
UPC/GTIN
783126101997 / 00783126101997
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.97 (Each)
Resources
Images
 
 
STL8 - Large Image
 
STL8 - Small Image
Attachments
 
 
STL8 - Specification Sheet
Other Links
 
 
STL8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
8
Descriptions
Product Type
Thread Lube 8 0Z.
Description
THREAD LUBE 8 0Z.
extra long description
OZG STL-8 THREAD LUBE 8 0Z.
Long Description
OZ-Gedney Thread Lubricant, Size: 8 OZ, Can, Lubricant Type: Antigalling, -40 To 600 DEG F Working Temperature, For Use Between Any Threaded Joint To Help Prevent Seizing And Galling
Special Features
Can be used between parts of dissimilar materials; Excellent adhesion qualities ; Inhibits corrosion and aids in preventing moisture from entering threaded joints; Maintains ground continuity; Available in squeeze tube or can with convenient brush in cap
Additional Information
lubricant type
Antigalling
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
STL-8
GTIN
00783126101997
UPC
783126101997
Taxonomies, Classifications, and Categories
Type
Thread Lubricant
Packaging
Weight per each
0.65
Carton
1
Uses, Certifications, and Standards
Application
For Use Between Any Threaded Joint To Help Prevent Seizing And Galling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STL8.
Jump To:

Cross Referenced

These items are similar to STL8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STL8 Eaton Crouse-Hinds 00782274614250
LUBG-6 Killark 00783936395005
STL-8 O-Z Gedney 00783126101997
OZG# STL8 Appleton Electric n/a
TLC3 Appleton Electric 00781381324588
HTL4 Eaton Crouse-Hinds 00782274490304
LUBT-2 Killark 00783936395043
CP16 Thomas & Betts 00786210806372
CP8-TB Thomas & Betts 00786210806365
CP8TB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat