LBY75 - 3/4" Ep Capped Elbow

O-Z/Gedney

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 25)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBY75
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
LBY-75
Description
3/4" Ep Capped Elbow
Oz-Gedney Type Lby 90 Deg Capped Conduit Short Elbow, Malleable Iron, Finish: Zinc Electroplated, Length: 2-3/8 In, Trade Size: 3/4 In, Connection: Tapered FNPT Hub, Third Party Certification: Ul 34997, Hazardous Location: Class I, Division 1, 2, G
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
783126329018 / 00783126329018
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LBY75 - Small Image
 
LBY75 - Large Image
Attachments
 
 
LBY75 - Specification Sheet
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
Malleable Iron
connection
Tapered FNPT Hub
Material, Color, and Finish
Finish
Electro Zinc Plated
Dimensions and Weight
Length
2-3/8
Descriptions
Long Description
OZ-Gedney Type LBY 90 DEG Capped Conduit Short Elbow, Malleable Iron, Finish: Zinc Electroplated, Length: 2-3/8 IN, Trade Size: 3/4 IN, Connection: Tapered FNPT Hub, Third Party Certification: UL 34997, Hazardous Location: Class I, Division 1, 2, G
Special Features
Can make 90 DEG turns in conduit where a compact turn is desired;Cover opens on an angle permitting conductors to be pulled straight through either hub;Provides a 90 DEG change in direction in hazardous and ordinary locations where accessibility is needed for pulling conductors;Screw-on cover for ease of installation and removal
Description
3/4" EP CAPPED ELBOW
Product Type
3/4 In Haz Loc Capped Elb
extra long description
OZG LBY-75 3/4 IN HAZ LOC CAPPED EL
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
LBY-75
GTIN
00783126329018
UPC
783126329018
Taxonomies, Classifications, and Categories
Type
Type LBY 90 DEG Capped Conduit Short Elbow
Category Description
HAZARDOUS LOCATION FITTINGS
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.7
Carton
5
Package
25
Uses, Certifications, and Standards
Application
For Rigid Conduit And IMC
standard
Third Party Certification: UL 34997, Hazardous Location: Class I, Division 1, 2, Groups B, C, D, Class I, Zone 1, 2, Groups IIA, IIB + H2, Class II, Division 1, 2, Groups E, F, G, Class III, CSA 009795, Applicable Third Party Standards: UL 514B And 886, CSA C22.2 Number 30, NEC Articles 500-503 And 505, Military Specification Mil-F-28675
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LBY75.
Jump To:

Similar Items

Similar items are close alternatives to LBY75, though they may not be 100% alike.

90° Capped Elbow, 3/4 In Trade Size, Elby Model, Angle Shape, Female Connection,...
  • Our Part #: ELBY75
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ELBY-75
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($196.70) · 50 ($1,967.00) ·
ELBY75 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.34

Each

QTY:
Each
Add
Service Entrance Elbow, 3/4 In Trade Size, Lby Model, Electro Galvanized and Alu...
  • Our Part #: LBY25
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LBY25
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($284.85) ·
LBY25 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$56.97

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LBY75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ELBY-75 Appleton Electric 00781381293655
LBY25 Eaton Crouse-Hinds 00782274521206
Y-2M Killark 00783936970110
LBY-75 O-Z Gedney 00783126329018
LBY25TB Thomas & Betts 00786210689159

* All prices subject to change.

Begin Live Chat