A75 - 3/4" Phenolic Bushing

O-Z/Gedney

  • $1.70 (Each)
  • $1.70 (Each)

  • $169.60 (Per 100)

  • $848.00 (Per 500)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
A75
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
A-75
Description
3/4" Phenolic Bushing
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 3/4 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 1-3/8 In Outside Diameter, 1/2 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit and I
Slang Terms

Categories
Rigid Conduit Fittings - Plastic
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126003031 / 00783126003031
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.70 (Each)
Carton
$169.60 (Per 100)
Standard Packaging
$848.00 (Per 500)
Resources
Images
 
 
A75 - Large Image
Attachments
 
 
A75 - Specification Sheet
Brochures
 
 
A75 - Brochure
Other Links
 
 
A75 - Other
Features
Material
Phenolic
connection
Threaded
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4 In THRD Inslg BSHG
Description
3/4" PHENOLIC BUSHING
extra long description
OZG A-75 3/4 IN THRD INSLG BSHG
Long Description
OZ-Gedney Type A Non-Grounding Insulating Bushing, Size: 3/4 IN, Phenolic, Black, Connection: Threaded, 150 DEG C, 1-3/8 IN Outside Diameter, 1/2 IN Width, Third Party Certification: UL File Number E-11853, CSA 11584, For Threaded Rigid Conduit And I
Special Features
High impact black thermosetting phenolic bushings, with at 150 DEG C UL temperature rating, that will not soften, melt or burn;O-Z/Gedney also has a plug to be used with metallic or nonmetallic bushings to prevent the entry of dirt or dust;O-Z/Gedney nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
A-75
GTIN
00783126003031
UPC
783126003031
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Type A Non-Grounding Insulating Bushing
Packaging
Weight per each
0.01
Carton
100
Package
500
Uses, Certifications, and Standards
standard
Third Party Certification: UL File Number E-11853, CSA 11584
Application
For Threaded Rigid Conduit And IMC
You must have an account to view stock levels
These alternate items can be purchased instead of A75.
Jump To:

Cross Referenced

These items are similar to A75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BBU75H Appleton Electric 00781381321372
322-B Bridgeport Fittings 00781747403223
H 932 Eaton Crouse-Hinds 00784564119322
A-75 O-Z Gedney 00783126003031
There were no add-on items found for A75.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds