WWCGRD - GRN Winged Wire Conn

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 1,000)

  • $0.00 (Per 25,000)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
WWCGRD
Manufacturer
Nsi
Manufacturer's Part Number
WWC-GR-D
Description
GRN Winged Wire Conn
The Easy-Twist WWC-GR-D 25, 000-Count Bulk Fibre Drum Of Green Winged Wire Connectors Are Designed For Grounding Copper Wires In The 14-12 Awg Size Range. They Have A Hole In The Top Designed For A Through-Wire and Are Made Of Flame-Retardant Thermoplastic. The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere E
Slang Terms

Categories
Connecting Materials - Electrical Fixture Conn ( Nuts
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381141620 / 6623811416200 / 00662381141620
Weight per unit
157.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
25,000
Unit
Special Order Item
Carton
$0.00 (Per 25,000)
Resources
Images
 
 
WWCGRD - Small Image
 
WWCGRD - Large Image
Other Links
 
 
WWCGRD - Other
Features
Voltage Rating
600 V
Material
Thermoplastic
Material, Color, and Finish
Color
Green
Finish
Thermoplastic
Dimensions and Weight
Depth
.327
Height
1.13
Descriptions
Description
GRN WINGED WIRE CONN
Product Type
Easy-Twist Winged Tan - STD Jar
extra long description
NSI WWC-GR-D Easy-Twist Winged Tan
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The GR line includes a hole in the top of the connector for a through wire, for use in grounding applications. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. T
Long Description
The Easy-Twist WWC-GR-D 25,000-Count Bulk Fibre Drum of Green Winged Wire Connectors are designed for grounding copper wires in the 14-12 AWG size range. They have a hole in the top designed for a through-wire and are made of flame-retardant thermoplastic. The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic swept-back wing design and ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or anywhere e
Special Features
Winged Green Wire Connector - 25,000 Pcs Drum
Additional Information
Warranty
1 YEAR
Wire Type
COPPER
Manufacturer Information
Brand
NSi
Manufacturers Part Number
WWC-GR-D
GTIN
00662381141620
UPC
662381141620
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Winged Wire Connectors
Availability
minimum qty
25000
Packaging
Weight per each
157.5
Carton
1
Package
25000
Uses, Certifications, and Standards
environmental conditions
105 C
Application
Grounding Wire
standard
UL 467
You must have an account to view stock levels

* All prices subject to change.