TL250 - 250MCM Copper Mechanical Lug

Nsi

  • $22.69 (Each)
  • $22.69 (Each)

  • $567.25 (Per 25)
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
TL250
Manufacturer
Nsi
Manufacturer's Part Number
TL250
Description
250MCM Copper Mechanical Lug
Terminal Lug, #6 Awg (Stranded) Conductor Size, 250 MCM Conductor Size, Non-Insulated, Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.95 In Overall Length, Screw Terminal, 600 V, 0.23 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381005731 / 6623810057312 / 00662381005731
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.69 (Each)
Standard Packaging
$567.25 (Per 25)
Resources
Images
 
 
TL250 - Small Image
 
TL250 - Large Image
 
TL250 - Large Image
Tech Bulletins
 
 
TL250 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1.95 in
Descriptions
Long Description
Terminal Lug, #6 AWG (Stranded) Conductor Size, 250 MCM Conductor Size, Non-Insulated, Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.95 in Overall Length, Screw Terminal, 600 V, 0.23 lb/EA
Product Type
Terminal Lug
Short Description
Terminal Lug, Non-Insulated, 1.95 in Length, 600 V
Special Features
Made of High Copper Alloy;Re-usable
Description
250MCM COPPER MECHANICAL LUG
Features
Copper Terminal Lug 250 MCM - 1/0 AWG Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
extra long description
NSI TL250 Terminal Lug 4-14 Copper
Additional Information
Minimum Conductor Size
#6 AWG (Stranded)
Maximum Conductor Size
250 MCM
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Copper Wire
Maximum Voltage Rating
600 V
Standards Met
UL Listed E155274, 486A;cULus Listed
package quantity
25 CT
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
sub brand
NSI
Manufacturers Part Number
TL250
GTIN
00662381005731
UPC
662381005731
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.23 lb/EA
Weight per each
0.23
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TL250.
Jump To:

Similar Items

Similar items are close alternatives to TL250, though they may not be 100% alike.

Copper Connector, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, No...
  • Our Part #: L250
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: L250
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($176.13) · 50 ($880.63) ·
L250 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.61

Each

QTY:
Each
Add
Copper Terminal, 1 Hole, 1-4/0 Awg (STR), 3/8" Stud, 1 Screw.
  • Our Part #: KA28
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KA28
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,369.75) ·
KA28 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$54.79

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TL250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA28 Burndy 00781810364857
D-804 Greaves 00784491511800
HL21-1 ILSCO 00783669460162
TL250 NSi Industries 00662381005731
PNL-250 Penn-Union 00785037507905
71015 Thomas & Betts 00786210710150
L250 Thomas & Betts 00783786130047

* All prices subject to change.

Begin Live Chat