STL5006 - Transformer Connector

Nsi

  • $151.43 (Each)
  • $151.43 (Each)
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
STL5006
Manufacturer
Nsi
Manufacturer's Part Number
STL500-6
Description
Transformer Connector
6 Port Aluminum Dual Rated Transformer Connector 500 MCM - 4 Awg Transformer Connectors Are Made From 6061T-6 Aluminum Alloy. They Are Electro-Tin Plated For Low Contact Resistance. Two Nema 1/2" Holes For Easy Attachment. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381097071 / 6623810970710 / 00662381097071
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.43 (Each)
Resources
Images
 
 
STL5006 - Small Image
 
STL5006 - Large Image
Tech Bulletins
 
 
STL5006 - Tech Bulletin
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
TRANSFORMER CONNECTOR
Product Type
Transformer Lug (6) 500-2
Long Description
6 Port Aluminum Dual Rated Transformer Connector 500 MCM - 4 AWG Transformer Connectors are made from 6061T-6 aluminum alloy. They are electro-tin plated for low contact resistance. Two NEMA 1/2" holes for easy attachment. Rated 600 volts.
extra long description
NSI STL500-6 Transformer Lug (6) 50
Features
6 Port Aluminum Dual Rated Transformer Connector 500 MCM - 4 AWG Transformer Connectors are made from 6061T-6 aluminum alloy. They are electro-tin plated for low contact resistance. Two NEMA 1/2" holes for easy attachment. Rated 600 volts.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
STL500-6
GTIN
00662381097071
UPC
662381097071
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
1.15