SS14250 - 14" 250LB STNLS STL CBL Tie

Nsi

  • $488.14 (Per 100)
  • $4.88 (Each)

  • $488.14 (Per 100)

Availability: Currently Out Of Stock
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
SS14250
Manufacturer
Nsi
Manufacturer's Part Number
SS14250
Description
14" 250LB STNLS STL CBL Tie
Stainless Steel Cable Ties, 14" 250 Min Min. Tensile Strength, 100
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121523 - Timer controls
UPC/GTIN
662381355119 / 00662381355119
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$4.88 (Each)
Carton
$4.88 (Each)
Standard Packaging
$488.14 (Per 100)
Resources
Images
 
 
SS14250 - Large Image
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
304 Grade Stainless Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Thickness
0.09
Width
0.311
Length
14
Descriptions
Product Type
Interval Timer 18 HR White
extra long description
NSI SS14250 Interval Timer 18 Hr Wh
Features
Stainless Steel Cable Ties, 14" 250 Min Min. Tensile STRength, 100
Description
14" 250LB STNLS STL CBL TIE
Long Description
Stainless Steel Cable Ties, 14" 250 Min Min. Tensile STRength, 100
Special Features
14" - 100 Pack - 250 lbs Tensile Strength - Max Bundle Diameter - 3.94"
Additional Information
load
250
Tensile Strength
250
Bundle Diameter
3.94
Manufacturer Information
Manufacturers Part Number
SS14250
Brand
NSi
GTIN
00662381355119
UPC
662381355119
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Stainless Steel
Availability
minimum qty
100
Packaging
Weight per each
1.7
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Cable Bundling
standard
UL 1565
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SS14250.
Jump To:

Similar Items

Similar items are close alternatives to SS14250, though they may not be 100% alike.

Ball-Lock 304 Stainless Steel Cable Tie, Uncoated, For Temperatures Up to 300 De...
  • Our Part #: LS7.9360A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LS7.9360A
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($202.46) · 500 ($2,024.60) ·
LS7.9360A - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$202.46

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat