SKCB2 - #8-#2AWG DB SPLC Kit

Nsi

  • $16.40 (Each)
  • $16.40 (Each)

  • $393.60 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SKCB2
Manufacturer
Nsi
Manufacturer's Part Number
SKCB-2
Description
#8-#2AWG DB SPLC Kit
Easy-Splice Copper Direct Burial Butt Splice Kit For #8 to #2 Awg. Utilizing A Mechanical Copper Butt Splice and A Heavy Wall Heat Shrink Tubing to Create A Fully Insulated Splice For Copper Conductors Only. Temperature Rating: -40 C to 90 C & 600 Volt Maximum.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
662381169037 / 6623811690372 / 00662381169037
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.40 (Each)
Standard Packaging
$393.60 (Per 24)
Resources
Images
 
 
SKCB2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
insulation
Heat Shrink
Material, Color, and Finish
Color
Black
Descriptions
Description
#8-#2AWG DB SPLC KIT
Product Type
Easy Splice Cu Butt Splice Kit 2
extra long description
NSI SKCB-2 Easy Splice CU Butt Spli
Features
Easy-Splice Copper Direct Burial Butt Splice Kit for #8 to #2 AWG Utilizing a mechanical copper butt splice and a heavy wall heat shrink tubing to create a fully insulated splice for copper conductors only. 600 Volt Maximum.
Special Features
Mechanical Copper Butt Splice And Heavy Wall Heat Shrink
Long Description
Easy-Splice Copper Direct Burial Butt Splice Kit for #8 to #2 AWG. Utilizing a mechanical copper butt splice and a heavy wall heat shrink tubing to create a fully insulated splice for copper conductors only. Temperature Rating: -40 C To 90 C & 600 Volt Maximum.
Additional Information
Warranty
1 YEAR
Cable Size
8-2 AWG
Cable Type
Class A-B
Manufacturer Information
Manufacturers Part Number
SKCB-2
Brand
NSi
GTIN
00662381169037
UPC
662381169037
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Copper Butt Splice Kit
Packaging
Weight per each
0.1
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Splicing Wire
Operating Temperature
-40 C To 90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat