R0S20 - #8-2/0 Awg Direct Burial "Cold Roll-On" Splice

Nsi

  • $22.32 (Each)
  • $22.32 (Each)

  • $133.92 (Per 6)
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
R0S20
Manufacturer
Nsi
Manufacturer's Part Number
ROS-2/0
Description
#8-2/0 Awg Direct Burial "Cold Roll-On" Splice
Easy-Splice Roll On, Black Insulation Color, Sealing Strip, -40 °C Operating Temperature, +90 °C Operating Temperature, 5 In (Connector);8 In (Sleeve) Overall Length, 1000 V, 0.17 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
662381123350 / 6623811233500 / 00662381123350
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.32 (Each)
Carton
$133.92 (Per 6)
Resources
Images
 
 
R0S20 - Small Image
 
R0S20 - Large Image
 
R0S20 - Large Image
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
1000 V
Material
EPDM RUBBER
insulation
EPDM Elastomer
Material, Color, and Finish
Insulation Color
Black
Color
Black
Dimensions and Weight
Overall Length
5 in (Connector);8 in (Sleeve)
Descriptions
Product Type
Easy-Splice Roll On
Long Description
Easy-Splice Roll On, Black Insulation Color, Sealing Strip, -40 °C Operating Temperature, +90 °C Operating Temperature, 5 in (Connector);8 in (Sleeve) Overall Length, 1000 V, 0.17 lb
Features
Easy-Splice Roll On Splice 8 - 2/0 AWG.
Short Description
Easy-Splice Roll On 2/0
Description
#8-2/0 AWG DIRECT BURIAL "COLD ROLL-ON" SPLICE
extra long description
NSI ROS-2/0 Easy-Splice Roll On 2/0
Special Features
Easy Roll-On Way To Insulate And Seal Cable - Made Of EPDM Elastomer
Additional Information
Maximum Operating Temperature
+90 °C
for use with
Gas or Electric Heating Device
Maximum Voltage Rating
1000 V
Kit Contents
Sealing Strip
Minimum Operating Temperature
-40 °C
Standards Met
ANSI C119.1-1986;CSA Certified to C22.2 No.198.2;UL 486d Listed
Made in USA
yes
package quantity
6 CT
Warranty
1 YEAR
Cable Size
8-2/0 AWG
Cable Type
Class A-B
Manufacturer Information
Brand
Nsi Industries
sub brand
Easy-Splice(TM)
Manufacturers Part Number
ROS-2/0
GTIN
00662381123350
UPC
662381123350
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Roll-On Splice Kits
Packaging
Weight
0.17 lb
Weight per each
0.17
Carton
6
Uses, Certifications, and Standards
Operating Temperature
-40 C To 90 C
standard
ANSI C119.1-1986 Qualified, UL 486D
Application
Splicing Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of R0S20.
Jump To:

Similar Items

Similar items are close alternatives to R0S20, though they may not be 100% alike.

Splice Kit, Includes Mold Body, Pouring Spouts, Scotch(TM) 23 Electrical Tape, 3...
  • Our Part #: 82A1
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 82-A1N
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($628.60) ·
82A1 - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$62.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat