L75058 - 750 5/8" 1 Hole Compression Lug

Nsi

  • $43.51 (Each)
  • $43.51 (Each)

  • $130.54 (Per 3)

  • $4,351.20 (Per 100)
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
L75058
Manufacturer
Nsi
Manufacturer's Part Number
L75058
Description
750 5/8" 1 Hole Compression Lug
1 Hole Long Barrel Copper Compression Lug 750 MCM - 5/8" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381034199 / 6623810341992 / 00662381034199
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.51 (Each)
Carton
$43.51 (Each)
Standard Packaging
$130.54 (Per 3)
Resources
Images
 
 
L75058 - Small Image
 
L75058 - Large Image
Other Links
 
 
L75058 - Other
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
Copper
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Finish
Tin Plated
Dimensions and Weight
Size
L=5.15 - W=1.90 - OD=1.31 - ID=1.03
Descriptions
extra long description
NSI L75058 CU CMP Lug Long 750 MCM
Features
1 Hole Long Barrel Copper Compression Lug 750 MCM - 5/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Description
750 5/8" 1 HOLE COMPRESSION LUG
Product Type
Cu CMP Lug Long 750 MCM 5/8 Bolt Size
Long Description
1 Hole Long Barrel Copper Compression Lug 750 MCM - 5/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Special Features
750 MCM (STR) - 5/8 Mounting Hole
Additional Information
Number of Holes
1
Warranty
1 YEAR
Stud Size
5/8
Cable Size
750 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L75058
GTIN
00662381034199
UPC
662381034199
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight per each
0.96
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Mounting
5/8 Mounting Hole
environmental conditions
90 C
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L75058.
Jump To:

Similar Items

Similar items are close alternatives to L75058, though they may not be 100% alike.

750 Kcmil Cu, One Hole, 5/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated...
  • Our Part #: YA39
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YA39
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($764.88) ·
YA39 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$127.48

Each

QTY:
Each
Add
750 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Insp...
  • Our Part #: YA392LN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA392LN
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($133.77) ·
YA392LN - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$133.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L75058 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL-750-58 Anderson n/a
VHCL75058 Anderson n/a
YA39 Burndy 00781810521755
YA39-2LN Burndy 00781810522073
CCB75062 CMC n/a
DPL751 DOSSERT n/a
CCB750-62 Galvan Industries 00632591710725
L 75058 Greaves n/a
L-75058 Greaves 00784491411957
VHCL75058 Hubbell Power Systems 00096359338291
CLNS-750-58 ILSCO 00783669648980
CLWS-750-58 ILSCO 00783669648997
CRA-750L ILSCO n/a
CLND-750-12-134 ILSCO 00783669649543
CRA750L ILSCO n/a
94290 Morris 00601986942904
L-75058 NSi Industries 00662381034199
LCA750-58-6 Panduit 00074983448449
LCB750-58-6 Panduit 00074983901753
BBLU-075S Penn-Union 00785037216739
54923BE Thomas & Betts 00786210898230
CTL750L-58 Thomas & Betts 00783786410460
L750-58 Thomas & Betts n/a
54923 Thomas & Betts n/a
58984BE Thomas & Betts 00786210819686
CTL750L12 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat