ISRH750 - 750 MCM Splice

Nsi

  • $157.03 (Each)
  • $157.03 (Each)

  • $314.06 (Per 2)
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
ISRH750
Manufacturer
Nsi
Manufacturer's Part Number
ISRH-750
Description
750 MCM Splice
The Polaris Isrh-750 Heavy-Duty Multi-Tap In-Line Entry Connector Features 2 Ports Sized For 750 MCM €“ 1/0 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Double Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies, and Comes Packaged In A Clear Plastic Bag With A Mounting Hole For Hanging In Retail Disp
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splicing & Terminating Kits
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381926456 / 6623819264568 / 00662381926456
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.03 (Each)
Carton
$314.06 (Per 2)
Resources
Images
 
 
ISRH750 - Small Image
 
ISRH750 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Wire Size
750-250 MCM
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=7.250 - W=1.750 - H=3.250
Descriptions
Product Type
Polaris Ins Splice HD 750
Description
750 MCM SPLICE
Long Description
The Polaris ISRH-750 Heavy-Duty Multi-Tap In-Line Entry Connector features 2 ports sized for 750 MCM – 1/0 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the double hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies, and comes packaged in a clear plastic bag with a mounting hole for hanging in retail disp
Special Features
750-250 MCM - Dual Rated
Features
The Polaris ISRH-750 2-Port In-Line Connector provides the simplest solution for forming a secure, heavy-duty connection between two conductors in splicing and reducing applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 750 MCM – 1/0 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrap
extra long description
NSI ISRH-750 POLARIS Ins Splice HD
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
ISRH-750
Brand
Polaris
GTIN
00662381926456
UPC
662381926456
Taxonomies, Classifications, and Categories
Type
IN-Line Splicer/Reducer
Packaging
Weight per each
1.85
Carton
2
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ISRH750.
Jump To:

Cross Referenced

These items are similar to ISRH750 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PBSH 750 Greaves n/a
PBSH750 Greaves 00784491137154
PBT-750 ILSCO 00783669077087
97028 Morris 00601986970280
ISRH-750 NSi Industries 00662381926456
PISR750-1 Panduit n/a
AMTSR750 Thomas & Betts 00783786452569

* All prices subject to change.

Begin Live Chat