IPLMD5006 - 500-#4 6 Pole Polaris Connector Block W/MTG Holes

Nsi

  • $229.23 (Each)
  • $229.23 (Each)

  • $458.46 (Per 2)

Availability: Currently Out Of Stock
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
IPLMD5006
Manufacturer
Nsi
Manufacturer's Part Number
IPLMD500-6
Description
500-#4 6 Pole Polaris Connector Block W/MTG Holes
The Polaris IPLMD500-6 Multi-Tap Mountable Dual-Sided Entry Connector Features 6 Ports Sized For 500 MCM - 4 Awg Wires. Mounting Holes On Either Side Of The Connector Allow For Direct Mounting to Troughs, Panels or Wireways With 1/4€ Bolts. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, With
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381945044 / 6623819450442 / 00662381945044
Weight per unit
2.0699 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$229.23 (Each)
Carton
$458.46 (Per 2)
Resources
Images
 
 
IPLMD5006 - Small Image
 
IPLMD5006 - Large Image
 
IPLMD5006 - Large Image
 
IPLMD5006 - Large Image
 
IPLMD5006 - Large Image
Tech Bulletins
 
 
IPLMD5006 - Tech Bulletin
Other Links
 
 
IPLMD5006 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
500 MCM-4 AWG
Number of Conductors
6
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=8.940 - W=2.810 - H=3.030
Descriptions
Product Type
Polaris Mount Ins Multi-Tap 500 6 Port
Description
500-#4 6 POLE POLARIS CONNECTOR BLOCK W/MTG HOLES
Features
The Polaris IPLMD500-6 6-Port Dual-Sided Mountable Connector provides the simplest solution for forming a secure connection between up to six conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 500 MCM - 4 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. Mountable connectors feature 1/4" mounting holes
extra long description
NSI IPLMD500-6 POLARIS Mount Ins Mu
Special Features
(6) 500 MCM-4 AWG - Dual Rated - With Mounting Holes
Long Description
The Polaris IPLMD500-6 Multi-Tap Mountable Dual-Sided Entry Connector features 6 ports sized for 500 MCM - 4 AWG wires. Mounting holes on either side of the connector allow for direct mounting to troughs, panels or wireways with 1/4†bolts. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, with
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPLMD500-6
Brand
Polaris
GTIN
00662381945044
UPC
662381945044
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry With Mounting Holes
Packaging
Weight per each
2.0699
Carton
2
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPLMD5006.
Jump To:

Cross Referenced

These items are similar to IPLMD5006 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD6006MT Burndy 00781810253410
IPLMD500-5 NSi Industries 00662381945037
IPLMD500-6 NSi Industries 00662381945044
USAD 600-6M Greaves 00784491172667
PBTD-6-500-M ILSCO 00783669081046
97866 Morris 00601986978668
IPLMD600-6 NSi Industries 00662381789181
PCSBMT600-6-2Y Panduit 00074983604302
IPBM-NA600-6D Penn-Union 00785037401432

* All prices subject to change.

Begin Live Chat