IPLG64 - 6-14AWG 4PORT MT6 Conn

Nsi

  • $46.51 (Each)
  • $46.51 (Each)

  • $279.06 (Per 6)
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
IPLG64
Manufacturer
Nsi
Manufacturer's Part Number
IPLG6-4
Description
6-14AWG 4PORT MT6 Conn
The Polaris IPLG6-4 Grey Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 6 - 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Specially Designed For Fine-Stranded Copper Wires With A Pre-Installed Tin Plated Copper Ferule That Collapses As The Screw Is Tightened to Form A Strong Connection With Fine-Stranded Wires. Removable Access Plugs Cover The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381951434 / 6623819514342 / 00662381951434
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.51 (Each)
Carton
$279.06 (Per 6)
Resources
Images
 
 
IPLG64 - Small Image
 
IPLG64 - Large Image
 
IPLG64 - Large Image
 
IPLG64 - Large Image
 
IPLG64 - Large Image
Tech Bulletins
 
 
IPLG64 - Tech Bulletin
Other Links
 
 
IPLG64 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(Class B,C,D) 6-14 AWG - (Class K,M,I) 6-14 AWG
Poles
1
Number of Conductors
4
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Grey
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=1.980 - W=1.240 - H=1.370
Descriptions
Description
6-14AWG 4PORT MT6 CONN
Product Type
Polaris Grey Multi-Tap 6 4 Port
extra long description
NSI IPLG6-4 POLARIS Grey Multi-Tap
Features
The Polaris IPLG6-4 4-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to four fine-stranded wire conductors in applications including cable trays, troughs, wire-ways, raceways, ducts and motor junction boxes. Sized for 6 - 14 AWG wires and rated for 600V, this connector installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength plastisol insulation,
Long Description
The Polaris IPLG6-4 Grey Multi-Tap Single Side Entry Connector features 4 ports sized for 6 - 14 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each port is specially designed for fine-stranded copper wires with a pre-installed tin plated copper ferule that collapses as the screw is tightened to form a strong connection with fine-stranded wires. Removable access plugs cover the hex screws used to tighten the connections. Installs with a hex key and torque wrench
Special Features
(4) 6-14 AWG Class B,C,D - (4) 6-14 AWG Class K,M,I
Additional Information
Warranty
1 YEAR
Wire Type
B,C,D,K,M,I
Manufacturer Information
Manufacturers Part Number
IPLG6-4
Brand
Polaris
GTIN
00662381951434
UPC
662381951434
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Single Sided Entry
Packaging
Weight per each
0.11
Carton
6
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat