IPLD2508 - 250-6 2S 8 Multi Cable Insul Tap

Polaris

  • $141.40 (Each)
  • $141.40 (Each)

  • $424.20 (Per 3)
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
IPLD2508
Manufacturer
Polaris
Manufacturer's Part Number
IPLD250-8
Description
250-6 2S 8 Multi Cable Insul Tap
The Polaris IPLD250-8 Multi-Tap Dual-Sided Entry Black Connector Features 8 Ports Sized For 250 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381923066 / 6623819230662 / 00662381923066
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.40 (Each)
Carton
$424.20 (Per 3)
Resources
Tech Bulletins
 
 
IPLD2508 - Tech Bulletin
Images
 
 
IPLD2508 - Large Image
 
IPLD2508 - Large Image
 
IPLD2508 - Large Image
 
IPLD2508 - Large Image
Other Links
 
 
IPLD2508 - Other
Brochures
 
 
IPLD2508 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
250 MCM-6 AWG
Voltage Rating
600 V
Number of Conductors
8
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=7.240 - W=2.280 - H=2.180
Descriptions
Description
250-6 2S 8 MULTI CABLE INSUL TAP
Product Type
6-PRT CLR Multitp Pre-Insltd Conn 2AWG 14awg
extra long description
NSI IPLD250-8 6-Prt Clr MultiTp Pre
Features
The Polaris IPLD250-8 8-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to eight conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 250 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric str
Long Description
The Polaris IPLD250-8 Multi-Tap Dual-Sided Entry Black Connector features 8 ports sized for 250 MCM - 6 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable
Special Features
(8) 250 MCM-6 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Polaris
Manufacturers Part Number
IPLD250-8
GTIN
00662381923066
UPC
662381923066
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry
Packaging
Weight per each
0.93
Carton
3
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPLD2508.
Jump To:

Cross Referenced

These items are similar to IPLD2508 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD2508 Burndy 00781810224069
1PLD250-8 Burndy n/a
USAD 250-8 Greaves 00784491139103
PCT84/0 ILSCO 00783669700541
PBTD-8-250 ILSCO 00783669078008
97648 Morris 00601986976480
IPLD2507 NSi Industries 00662381923059
IPLD2508 NSi Industries 00662381923066
IPLMD2507 NSi Industries 00662381943057
IPLD3/08 NSi Industries 00662381927064
PCSB250-8-3Y Panduit 00074983596737
IPBB-NA250-8D Penn-Union 00785037398749
IPB NA250 8D Penn-Union 00785037400084
CSB2508 Thomas & Betts 00783786714773
AMTD25068 Thomas & Betts 00783786503087
AMTD3068 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat