IPL43C - 4-14AWG 3PRT Insltd Tap Conn

Nsi

  • $32.97 (Each)
  • $32.97 (Each)

  • $395.64 (Per 12)
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
IPL43C
Manufacturer
Nsi
Manufacturer's Part Number
IPL4-3C
Description
4-14AWG 3PRT Insltd Tap Conn
The Polaris IPL4-3C Multi-Tap Single Side Entry Vision Tap Connector Features 3 Ports Sized For 4 - 14 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including In
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381996442 / 6623819964420 / 00662381996442
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.97 (Each)
Carton
$395.64 (Per 12)
Resources
Images
 
 
IPL43C - Small Image
 
IPL43C - Large Image
 
IPL43C - Large Image
 
IPL43C - Large Image
 
IPL43C - Large Image
Attachments
 
 
IPL43C - Specification Sheet
Brochures
 
 
IPL43C - Brochure
Tech Bulletins
 
 
IPL43C - Tech Bulletin
Other Links
 
 
IPL43C - Other
 
IPL43C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
3
Wire Size
4-14 AWG
Voltage Rating
600
Material
Aluminum
Material, Color, and Finish
Color
Clear
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=1.550 - W=1.188 - H=1.375
Descriptions
Product Type
Polaris Vision Tap 4 3 Port Sse
Description
4-14AWG 3PRT INSLTD TAP CONN
extra long description
NSI IPL4-3C POLARIS Vision Tap 4 3
Features
The Polaris IPL4-3C 3-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 4 - 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The clear body lets installers see their work for optimal condu
Long Description
The Polaris IPL4-3C Multi-Tap Single Side Entry Vision Tap Connector features 3 ports sized for 4 - 14 AWG wires. The clear body allows users to see their conductor placement and is wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including in
Special Features
(3) 4-14 AWG - Dual Rated
Additional Information
Wire Type
Class B & C
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
IPL4-3C
Brand
Polaris
GTIN
00662381996442
UPC
662381996442
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Single Sided Entry
Packaging
Weight per each
0.08
Carton
12
Uses, Certifications, and Standards
Enclosure
Clear Plastisol
environmental conditions
Dry Location Only
standard
UL 486A/B
Temperature Rating
90
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPL43C.
Jump To:

Similar Items

Similar items are close alternatives to IPL43C, though they may not be 100% alike.

Single Sided Entry Insulated Multi-Tap Connector, #14 Awg (Stranded) Conductor S...
  • Our Part #: IPL43
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: IPL4-3
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($395.64) ·
IPL43 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat