IPL105 - Polaris Conn

Nsi

  • $54.38 (Each)
  • $54.38 (Each)

  • $326.28 (Per 6)

Availability: Currently Out Of Stock
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
IPL105
Manufacturer
Nsi
Manufacturer's Part Number
IPL1/0-5
Description
Polaris Conn
The Polaris IPL1/0-5 Multi-Tap Single Side Entry Connector Features 5 Ports Sized For 1/0-14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boards,
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381911032 / 6623819110322 / 00662381911032
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.38 (Each)
Carton
$326.28 (Per 6)
Resources
Images
 
 
IPL105 - Small Image
 
IPL105 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
1/0-14 AWG
Number of Conductors
5
Poles
1
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=3.540 - W=1.500 - H=1.688
Descriptions
Product Type
Polaris Ins Multi-Tap 1/0 5 Port Sse
Description
POLARIS CONN
extra long description
NSI IPL1/0-5 POLARIS Ins Multi-Tap
Features
The Polaris IPL1/0-5 5-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to five conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 1/0-14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength
Long Description
The Polaris IPL1/0-5 Multi-Tap Single Side Entry Connector features 5 ports sized for 1/0-14 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays, panel boards,
Special Features
(5) 1/0-14 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPL1/0-5
Brand
Polaris
GTIN
00662381911032
UPC
662381911032
Taxonomies, Classifications, and Categories
Type
Single Sided Entry
Packaging
Weight per each
0.32
Carton
6
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPL105.
Jump To:

Cross Referenced

These items are similar to IPL105 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBS2/05 Burndy 00781810223901
BIBS2505 Burndy 00781810224038
1PL2/05 Burndy 00781810286869
BIB2/05 Burndy n/a
USA205 Greaves 00784491134252
PBTS530 ILSCO 783669079562
PBTS-5-250 ILSCO 783669079821
PBTS510 ILSCO 783669079302
PBTS-5-1/0 ILSCO 00783669079302
PBTS-5-3/0 ILSCO 00783669079562
PBTS53/0 IL ILSCO n/a
PBTS51/0 IL ILSCO n/a
PBTS5250 IL ILSCO n/a
97527 Morris 00601986975278
97535 Morris 601986975353
IPL105 NSi Industries 00662381911032
IPL305 NSi Industries 662381912039
IPL250-5 NSi Industries 662381913036
IPL2505 NSi Industries 00662381913036
IPL3/05 NSi Industries 00662381912039
PCSB205S4Y Panduit 74983596478
PCSB2/0-5S-4Y Panduit 00074983596478
IPBB-NA250-5S Penn-Union 785037398602
IPB-NA250-5S Penn-Union 785037400350
IPBBNA205S Penn-Union 785037398336
IPBNA205S Penn-Union 785037400244
IPB-NA2/0-5S Penn-Union 00785037400244
IPBB-NA2/0-5S Penn-Union 00785037398336
IPBB NA250 5S Penn-Union 00785037398602
CSB205S Thomas & Betts 783786714650
AMTS10145 Thomas & Betts 783786807277
CSB 2/0-5 S Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat