GSS500 - 250-500MCM "Push-On" Gel Stub Splice Kit

Nsi

  • $181.99 (Each)
  • $181.99 (Each)

  • $363.98 (Per 2)
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
GSS500
Manufacturer
Nsi
Manufacturer's Part Number
GSS-500
Description
250-500MCM "Push-On" Gel Stub Splice Kit
Easy-Splice Push On Gel Stub Splice Kit For 250 - 500 MCM Quickly and Conveniently Insulates, Seals and Protects Sub Splice Connections Up to 1, 000 Volts. The Robust Yet Compact Design Is Engineered to Handle The Harsh Environment Of Motor and Many Other Connection Applications (Including Street Lights). Specially Formulated Material Provides Excellent Abrasion Resistance, Insulation Value, and Uv Resistance. Each Cap Size Is Designed to Fit A Wide Range Of Cable Sizes. The Expandable Design Keeps The Cap
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
662381015587 / 6623810155872 / 00662381015587
Weight per unit
2.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.99 (Each)
Carton
$363.98 (Per 2)
Resources
Images
 
 
GSS500 - Small Image
 
GSS500 - Large Image
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
1000 V
Material, Color, and Finish
Color
White
Descriptions
Description
250-500MCM "PUSH-ON" GEL STUB SPLICE KIT
Product Type
Easy-Splice Gel Stub 500
extra long description
NSI GSS-500 Easy-Splice Gel Stub 50
Features
Easy-Splice Push On Gel Stub Splice Kit 250 - 500 MCM: Quickly and conveniently insulate, seal and protect sub splice connections up to 1,000 Volts. The robust yet compact design is engineered to handle the harsh environment of motor and many other connection applications (including street lights). Specially formulated material provides excellent abrasion resistance, insulation value, and UV resistance. Each cap size is designed to fit a wide range of cable sizes. The expandable design keeps the cap as sma
Long Description
Easy-Splice Push On Gel Stub Splice Kit for 250 - 500 MCM quickly and conveniently insulates, seals and protects sub splice connections up to 1,000 Volts. The robust yet compact design is engineered to handle the harsh environment of motor and many other connection applications (including street lights). Specially formulated material provides excellent abrasion resistance, insulation value, and UV resistance. Each cap size is designed to fit a wide range of cable sizes. The expandable design keeps the cap
Special Features
Gel Stub Splice Quickly And Convenietly Insulate - Seal And Protect Stub Splice Connections
Additional Information
Warranty
1 YEAR
Cable Size
250-500 MCM
Cable Type
Class A-B
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GSS-500
GTIN
00662381015587
UPC
662381015587
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Push On Gel Stub Splice Kit
Packaging
Weight per each
2.24
Carton
2
Uses, Certifications, and Standards
standard
cULus
Operating Temperature
105 C
Application
Splicing Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat