GRP5400X - 5" 40LB Bulk BLK CBL Tie

Nsi

  • $114.10 (Per 1,000)
  • $0.11 (Each)

  • $11.41 (Per 100)

  • $114.10 (Per 1,000)

Availability: Currently Out Of Stock
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
GRP5400X
Manufacturer
Nsi
Manufacturer's Part Number
GRP-5400X
Description
5" 40LB Bulk BLK CBL Tie
The Powergrp GRP-5400X 1000-Count Bulk Resealable Pack Of Type 21 Black-Colored General-Purpose Cable Ties Are 5€ Long, With 40LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 5€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .06€ (1.5MM) and 1.3€ (33MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/EAN/GTIN
662381009692 / 6623810096922 / 00662381009692
Weight per unit
1.535 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.11 (Each)
Carton
$0.11 (Each)
Standard Packaging
$114.10 (Per 1,000)
Resources
Images
 
 
GRP5400X - Small Image
 
GRP5400X - Large Image
 
GRP5400X - Large Image
 
GRP5400X - Large Image
Attachments
 
 
GRP5400X - Specification Sheet
Brochures
 
 
GRP5400X - Brochure
Other Links
 
 
GRP5400X - Other
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
5" 40LB BULK BLK CBL TIE
Long Description
The PowerGRP GRP-5400X 1000-Count Bulk Resealable Pack of Type 21 Black-Colored General-Purpose Cable Ties are 5†long, with 40lb of tensile strength for professional applications. They’re made from polyamide 6,6 nylon, resulting in a high mechanical strength and a wide temperature range (-40 F to 185 F). Fasten these 5†cables ties around a wide range of equipment with a bundle diameter between .06†(1.5mm) and 1.3†(33mm), using the bent tips and serrated locking mechanism to form an effortless and
Product Type
Powergrp Cable Tie Black 5" 40LB (1000PK)
extra long description
NSI GRP-5400X PowerGRP Cable Tie Bl
Features
PowerGRP cable ties are a comprehensive product line of specialty ties, strong enough to handle industrial environments and ideally suited for demanding applications. The GRP-5400X ties combine a self-locking design with a general purpose 40lb tensile strength rating, guaranteeing that these ties won’t break easily. The GRP in our name stands for Guaranteed Rugged and Powerful, just one way we show that we’re fully committed to building strong ties for professional users. GRP-5400X ties are waterproof
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GRP-5400X
GTIN
00662381009692
UPC
662381009692
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
1000
Packaging
Weight per each
1.535
Carton
1
Package
1000
Uses, Certifications, and Standards
Temperature Rating
-40F to 185F
standard
UL62275
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GRP5400X.
Jump To:

Similar Items

Similar items are close alternatives to GRP5400X, though they may not be 100% alike.

Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius...
  • Our Part #: TY24MX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY24MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($195.80) · 10,000 ($1,958.00) ·
TY24MX - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$195.80

Per 1,000

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat