G40 - 4/0 Armored Wire Adaptor

Nsi

  • $16.32 (Each)
  • $16.32 (Each)

  • $408.05 (Per 25)

  • $1,632.20 (Per 100)
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
G40
Manufacturer
Nsi
Manufacturer's Part Number
G-40
Description
4/0 Armored Wire Adaptor
The Nsi G-40 4/0 Armored Wire Adapter For Ground Clamps Offers A Convenient Solution When Grounding Armored Cable Alongside Interchangeable Nsi Ground Clamps. The Steel Screws and Bronze Adapter Body Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Adapter Swing 360 Degrees to Make Alignment Simple and Install From Any Direction. Use This Adapter With Nsi Ground Clamps to Easily Ground 4/0 Armored Cable to Water Pipes In Indoor Applications. Stock Pro
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Connecting Devices - Adapters Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381011459 / 6623810114596 / 00662381011459
Weight per unit
0.216 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.32 (Each)
Carton
$408.05 (Per 25)
Standard Packaging
$1,632.20 (Per 100)
Resources
Images
 
 
G40 - Small Image
 
G40 - Large Image
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
4/0 ARMORED WIRE ADAPTOR
Product Type
3/4" Conduit Hub
extra long description
NSI G-40 3/4" Conduit Hub
Features
NSI grounding and bonding products rise to the occasion in a wide variety of professional environments with excellent material quality and flexible designs. This armored wire adapter offers a convenient and reliable solution for grounding armored cable to water pipes. The adapted swings 360 degrees on a ground clamp allowing you to complete installation in any direction. NSI helps you meet a wider range of needs on the jobsite by using interchangeable hubs that match the job at hand. Our products are even
Special Features
4/0 AWG Wire Adaptor
Long Description
The NSI G-40 4/0 Armored Wire Adapter for Ground Clamps offers a convenient solution when grounding armored cable alongside interchangeable NSI ground clamps. The steel screws and bronze adapter body are made of economical, high-quality metals that provide durable performance in a range of applications. Adapter swing 360 degrees to make alignment simple and install from any direction. Use this adapter with NSI ground clamps to easily ground 4/0 armored cable to water pipes in indoor applications. Stock pro
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
G-40
Brand
NSi
GTIN
00662381011459
UPC
662381011459
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Armored Wire Adaptor
Packaging
Weight per each
0.216
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of G40.
Jump To:

Cross Referenced

These items are similar to G40 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
G40 Greaves 00784491306802
G-40 NSi Industries 00662381011459

* All prices subject to change.

Begin Live Chat