FW8 - 1/2 Flat Washer

Nsi

  • $5.32 (Each)
  • $5.32 (Each)

  • $532.01 (Per 100)
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
FW8
Manufacturer
Nsi
Manufacturer's Part Number
FW-8
Description
1/2 Flat Washer
Flat Washer, Silicon Bronze Material, 1/2 In (Id) Diameter, 1/2 In Inside, 0.59 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381057747 / 6623810577476 / 00662381057747
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.32 (Each)
Carton
$5.32 (Each)
Resources
Images
 
 
FW8 - Large Image
 
FW8 - Large Image
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
Silicon Bronze
Material, Color, and Finish
Insulation Material
Silicone Bronze
Dimensions and Weight
Diameter
1/2 in (ID)
Descriptions
Description
1/2 FLAT WASHER
Product Type
Flat Washer
Long Description
Flat Washer, Silicon Bronze Material, 1/2 in (ID) Diameter, 1/2 in Inside, 0.59 lb
Short Description
Flat Washer, Silicon Bronze, 1/2 in (ID)
extra long description
NSI FW-8 Flat Washer 1/2" Bronze
Features
1/2" Bronze Flat Washers Corrosion resistance and physical strength combine to provide reliability.
Special Features
1/2 Flat Washer - 25 Pack
Additional Information
Head Style
Flat
Inside Diameter
1/2 in
package quantity
25 CT
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
FW-8
GTIN
00662381057747
UPC
662381057747
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Silicon Bronze Flat Washer
Packaging
Weight
0.59 lb
Weight per each
0.59
Carton
1
Uses, Certifications, and Standards
Application
Hardware For Lugs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FW8.
Jump To:

Similar Items

Similar items are close alternatives to FW8, though they may not be 100% alike.

Flat Washer 1/4" Bronze
  • MFR Part #: FW-4
  • GTIN: 00662381057716
  • Manufacturer: NSI
Flat Washer 5/16' Bronze
  • MFR Part #: FW-5
  • GTIN: 00662381057723
  • Manufacturer: NSI
Flat Washer 3/8" Bronze
  • MFR Part #: FW-6
  • GTIN: 00662381057730
  • Manufacturer: NSI

* All prices subject to change.

Begin Live Chat