C5 - Insulating Cover For WR Series Tap Connector "O" D

Nsi

  • $3.81 (Each)
  • $3.81 (Each)

  • $19.07 (Per 5)

  • $381.49 (Per 100)
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
C5
Manufacturer
Nsi
Manufacturer's Part Number
C5
Description
Insulating Cover For WR Series Tap Connector "O" D
Insulating Cover For WR Series Tap Connector "O" Die Hinged Polyurethane Cover For Easy Installation Of WR Series Tap Connectors. Eliminates Taping. Drain Ports Prevent Accumulation Of Moisture. Ultraviolet Stabilized.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Insulating Materials
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
662381011114 / 6623810111144 / 00662381011114
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.81 (Each)
Carton
$3.81 (Each)
Standard Packaging
$19.07 (Per 5)
Resources
Images
 
 
C5 - Large Image
 
C5 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
1 3/4 Long or Less
Material
Polypropylene
Material, Color, and Finish
Color
Black
Finish
Polypropylene
Descriptions
Long Description
Insulating Cover For WR Series Tap Connector "O" Die Hinged polyurethane cover for easy installation of WR Series tap connectors. Eliminates taping. Drain Ports prevent accumulation of moisture. Ultraviolet stabilized.
Product Type
Interval Timer 12 HR Hold Metal
extra long description
NSI C5 Interval Timer 12 Hr Hold Me
Features
Insulating Cover For WR Series Tap Connector "O" Die Hinged polyurethane cover for easy installation of WR Series tap connectors. Eliminates taping. Drain Ports prevent accumulation of moisture. Ultraviolet stabilized.
Description
INSULATING COVER FOR WR SERIES TAP CONNECTOR "O" D
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
GTIN
00662381011114
UPC
662381011114
Packaging
Weight per each
0.6
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C5.
Jump To:

Cross Referenced

These items are similar to C5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C5 NSi Industries 00662381011114
KP-1 Penn-Union 00785037418423

* All prices subject to change.

Begin Live Chat