ASC750T - #750 Alum Comp SPLC

Nsi

  • $74.05 (Each)
  • $74.05 (Each)

  • $222.15 (Per 3)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
ASC750T
Manufacturer
Nsi
Manufacturer's Part Number
ASC750T
Description
#750 Alum Comp SPLC
Dual Rated Aluminum Splice 750 MCM Dual Rated Aluminum Splices Are A Type Of Aluminum Compression Connector That Is Produced From High Conductivity Aluminum Tubing. Center Stop Assures Proper Cable Installation. Electro-Tin Plated For Corrosion Resistance. Color Coded and Marked With Die Index Information. Pre-Filled With Oxide Inhibitor and Capped With Color Coded Cap.
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662381032140 / 6623810321406 / 00662381032140
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.05 (Each)
Standard Packaging
$222.15 (Per 3)
Resources
Images
 
 
ASC750T - Small Image
 
ASC750T - Large Image
Other Links
 
 
ASC750T - Other
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Dimensions and Weight
Size
L=5.37 - OD=1.60 - ID=1.02
Descriptions
Description
#750 ALUM COMP SPLC
Features
Dual Rated Aluminum Splice 750 MCM Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Long Description
Dual Rated Aluminum Splice 750 MCM Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Special Features
750 MCM (STR) - ALCU Splice
Product Type
750 MCM Aluminum Splice - Dual Rated - Yellow
extra long description
NSI ASC750T 750 MCM Aluminum Splice
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
ASC750T
GTIN
00662381032140
UPC
662381032140
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - ALCU Splice
Packaging
Weight per each
0.7
Carton
1
Package
3
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
You must have an account to view stock levels
These alternate items can be purchased instead of ASC750T.
Jump To:

Cross Referenced

These items are similar to ASC750T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20019 3M Electrical Products 00054007133766
YS39A1 Burndy 00781810766026
SA-750 Galvan Industries 00632591715355
ASC750T Greaves 00784491503300
AS-750 ILSCO 00783669000566
93238 Morris 00601986932387
ASC750T NSi Industries 00662381032140
SA750-1 Panduit 00074983912759
BCUA-075 Penn-Union 00785037221580
BCUA-750 Penn-Union n/a
60578 Thomas & Betts 00786210605784
ASP750 Thomas & Betts 00783786610754
ASC-750-TN Thomas & Betts 00783786696222

* All prices subject to change.