ALV1K6 - 545A PWR Distr Block

Nsi

  • $63.59 (Each)
  • $63.59 (Each)
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
ALV1K6
Manufacturer
Nsi
Manufacturer's Part Number
AL-V1-K6
Description
545A PWR Distr Block
Power Distribution Block 1000-250 MCM Primary 2/0-14 Awg Secondary Power Distribution Blocks Are Made Of High Strength, High-Conductivity Aluminum Alloy and Are Mounted In A High-Strength Glass-Filled Polyester Base. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381165497 / 6623811654978 / 00662381165497
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.59 (Each)
Resources
Images
 
 
ALV1K6 - Small Image
 
ALV1K6 - Large Image
Tech Bulletins
 
 
ALV1K6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(1) 1000-250 MCM(Line) - (6) 2/0-14 AWG(Load)
Descriptions
Description
545A PWR DISTR BLOCK
Long Description
Power Distribution Block 1000-250 MCM Primary 2/0-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Features
Power Distribution Block 1000-250 MCM Primary 2/0-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Product Type
1000-250 Line 6X2/0-14 Load
extra long description
NSI AL-V1-K6 1000-250 LINE 6x2/0-14
Additional Information
Warranty
1 YEAR
Number of Terminals
7
Manufacturer Information
Brand
NSi
Manufacturers Part Number
AL-V1-K6
GTIN
00662381165497
UPC
662381165497
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight per each
1.26
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ALV1K6.
Jump To:

Cross Referenced

These items are similar to ALV1K6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1351703 Marathon Special Products 00784337517034
AL-V1-K6 NSi Industries 662381165497
ALV1K6 NSi Industries 00662381165497
SPD-V1-K6 Greaves 00784491828069

* All prices subject to change.

Begin Live Chat