AL10N - 1/0 Al/Cu 2 Hole Compression Lug

Nsi

  • $16.24 (Each)
  • $16.24 (Each)

  • $194.85 (Per 12)

  • $1,623.75 (Per 100)
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
AL10N
Manufacturer
Nsi
Manufacturer's Part Number
AL1/0N
Description
1/0 Al/Cu 2 Hole Compression Lug
2HOLESTANDARD Barrelaluminum Compression LUG1/0 Awg -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381031006 / 6623810310066 / 00662381031006
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.24 (Each)
Carton
$16.24 (Each)
Standard Packaging
$194.85 (Per 12)
Resources
Images
 
 
AL10N - Small Image
 
AL10N - Large Image
Tech Bulletins
 
 
AL10N - Tech Bulletin
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
600 V
Material
Aluminum
Material, Color, and Finish
Color
Tan
Finish
Tin Plated Bronze
Dimensions and Weight
Size
L=4.74 - W=.84 - OD=.63 - ID=.39
Descriptions
Description
1/0 AL/CU 2 HOLE COMPRESSION LUG
Features
2HoleStandard BarrelAluminum Compression Lug1/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
2HoleStandard BarrelAluminum Compression Lug1/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
1/0 AWG (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Product Type
1/0 Awg 1/2'' 2-Hole Aluminum Long Lug - Tan
extra long description
NSI AL1/0N 1/0 AWG 1/2'' 2-Hole Alu
Additional Information
Warranty
1 YEAR
Cable Size
1/0 AWG (STR)
Stud Size
1/2
Number of Holes
2
Manufacturer Information
Brand
NSi
Manufacturers Part Number
AL1/0N
GTIN
00662381031006
UPC
662381031006
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - Two Hole
Packaging
Weight per each
0.06
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AL10N.
Jump To:

Similar Items

Similar items are close alternatives to AL10N, though they may not be 100% alike.

1/0 Awg, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Inte...
  • Our Part #: YA25A7
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA25A7
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($418.30) ·
YA25A7 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.83

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AL10N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VACL-1/0-12BN Anderson n/a
VACL1012BN Anderson n/a
YA25A7 Burndy 781810753118
YA25A5 Burndy 00781810752807
DPL102AA DOSSERT n/a
AHLS1/0BN ESP n/a
2CLA1/0-38 Galvan Industries 00632591707909
AL1/0N Greaves n/a
AL 10 N Greaves n/a
AL10N Greaves 00784491504543
VACL1012BN Hubbell Power Systems 96359334019
VACL1/012BN Hubbell Power Systems n/a
2ACN10 ILSCO 783669008289
2ACN1/0 ILSCO 00783669008289
2ACL-1/0 ILSCO 00783669000269
MLB1/08N MAC n/a
MLBHV1/08N MAC n/a
93111 Morris 00601986931113
75311 NAED n/a
AL1/0N NSi Industries 00662381031006
LAB1/0125 Panduit n/a
BLUA10D3 Penn-Union 785037234856
BLUA-1/0D3 Penn-Union 00785037234856
BLUA-1/0D1 Penn-Union 00785037234818
BLUA1/0D3 PU n/a
AL92N RICHARDS n/a
AL10NTN Thomas & Betts 783786693030
AL1/0NTN Thomas & Betts n/a
ATL102 Thomas & Betts 783786611027
AL 1/0 NTN Thomas & Betts n/a
AL-1/0NTN Thomas & Betts n/a
ATL102-38 Thomas & Betts 00783786611034

* All prices subject to change.

Begin Live Chat