1150 - Nsi 1150 11""In Natural Cable Tie

Nsi

  • $34.28 (Per 100)
  • $0.34 (Each)

  • $34.28 (Per 100)
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
1150
Manufacturer
Nsi
Manufacturer's Part Number
1150
Description
Nsi 1150 11""In Natural Cable Tie
Nsi 1150 Cable Tie Natural 11" 50LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/GTIN
662381050052 / 00662381050052
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.34 (Each)
Carton
$0.34 (Each)
Standard Packaging
$34.28 (Per 100)
Resources
Images
 
 
1150 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.187000000000000
Thickness
0.052000000000000
Length
11.000000000000000
Descriptions
Description
NSI 1150 11""IN NATURAL CABLE TIE
Product Type
Cable Tie Natural 11" 50LB 100
Long Description
NSI 1150 Cable Tie Natural 11" 50lb
Special Features
11" - 100 Pack - 50 lbs Tensile Strength - Max Bundle Diameter - 3.125"
Additional Information
load
50
Tensile Strength
50
Manufacturer Information
Brand
NSi
Manufacturers Part Number
1150
GTIN
00662381050052
UPC
662381050052
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Natural
Availability
minimum qty
100
Manufacturer Status
Inactive
Packaging
Weight per each
0.48
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Cable Bundling
standard
UL 1565
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1150.
Jump To:

Cross Referenced

These items are similar to 1150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6227 3M Electrical Products 00054007062271
6251 3M Electrical Products 00054007062516
CT50300C Burndy 00781810332566
N1150 Greaves 00784491745250
93150 ILSCO 00783669001396
93150M ILSCO 00783669001402
20056 Morris 00601986200561
1150 NSi Industries 00662381050052
1150X NSi Industries 00662381050625
PLT3S-C Panduit 00074983540662
PLT3S-M Panduit 00074983540617
TIE11 SELECTOR SWITCH 00781035210076
L-11-50-9-C Thomas & Betts 00728494911205
TY253M Thomas & Betts 00786210839905
TY5253M Thomas & Betts 00786210869896
T50I9C2 HellermannTyton 00089306081883
T50I9M4 HellermannTyton 00089306082262

* All prices subject to change.

Begin Live Chat