MPXDSD - Kit, Set W/ Drive Unit MPXD-SD 1/2-2"

Southwire

  • $2603.19 (Each)
  • $2,603.19 (Each)
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
MPXDSD
Manufacturer
Southwire
Manufacturer's Part Number
MPXD-SD
Description
Kit, Set W/ Drive Unit MPXD-SD 1/2-2"
Knockout Punch Driver and Die, Heavy Duty Type; 1/2 Inch Min. Conduit/Pipe Size; 2 Inch Max. Conduit/Pipe Size
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
-
UPC/EAN/GTIN
032886964527
Weight per unit
14.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,603.19 (Each)
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
Knockout Punch Driver and Die
Long Description
KNOCKOUT PUNCH DRIVER AND DIE, HEAVY DUTY TYPE; 1/2 INCH MIN. CONDUIT/PIPE SIZE; 2 INCH MAX. CONDUIT/PIPE SIZE
Commodity Description
PUNCH DRIVER & KO PUNCHES
Description
KIT, SET W/ DRIVE UNIT MPXD-SD 1/2-2"
extra long description
HEAVY DUTY TYPE; 1/2 INCH MIN. CONDUIT/PIPE SIZE; 2 INCH MAX. CONDUIT/PIPE SIZE; HANDLE, LARGE DRAW STUD, SMALL DRAW STUD, MARKSMAN LAYOUT TOOL, STEP DRILL BIT DIE CUP AND CUTTER NUT DRIVER, STAINLESS STEEL RATED DIE CONTENTS; CASE PACKAGE TYPE; ROUND PUNCH TYPE; YES DRIVER INCLUDED; MAX PUNCH[TM] BRAND
Additional Information
Minimum Conduit/Pipe Size
1/2 INCH
Maximum Conduit/Pipe Size
2 INCH
Contents
Handle, Large Draw Stud, Small Draw Stud, Marksman Layout Tool, Step Drill Bit Die Cup and Cutter Nut Driver, Stainless Steel Rated Die
Punch Type
Round
Driver Included
Yes
Manufacturer Information
Manufacturers Part Number
MPXD-SD
Brand
Southwire
Taxonomies, Classifications, and Categories
Type
HEAVY DUTY
Category Description
HAND TOOLS
Packaging
Package Type
CASE
Weight per each
14.5