30587 - Deep 1G RT Box W/4 3/4

Mulberry

  • $22.53 (Each)
  • $22.53 (Each)

Availability: Currently Out Of Stock
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
30587
Manufacturer
Mulberry
Manufacturer's Part Number
30587
Description
Deep 1G RT Box W/4 3/4
Mulberry; Weatherproof Box; One Gang Deep; Number Of Outlet: 4; Material: 094 In Heavy Duty Die Cast Aluminum; Size: 2.750 In Width X 4.500 In Length X 2.625 In Depth; Color: Gray; Mounting: Detachable Lug; Cubic Capacity: 24 Cu-In; Outlets/Location: (2) One End, (1) Other End, (1) Back; Hub Size: 3/4 In
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
095327305877 / 00095327305877
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$22.53 (Each)
Resources
Other Links
 
 
30587 - Other
Brochures
 
 
30587 - Brochure
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
094 IN Heavy Duty Die Cast Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2.625
Width
2.75
Length
4.5
Descriptions
Description
DEEP 1G RT BOX W/4 3/4
Product Type
WP Deep Box 4H-3/4"
extra long description
MULB 30587 WP DEEP BOX 4H-3/4"
Long Description
Mulberry; Weatherproof Box; One Gang Deep; Number Of Outlet: 4; Material: 094 IN Heavy Duty Die Cast Aluminum; Size: 2.750 IN Width X 4.500 IN Length X 2.625 IN Depth; Color: Gray; Mounting: Detachable Lug; Cubic Capacity: 24 CU-IN; Outlets/location: (2) One End, (1) Other End, (1) Back; Hub Size: 3/4 IN
Special Features
2.75 IN X 4.5 IN X 2.625 IN Deep;Features: All 1-Gang Deep Boxes Come With Detachable Lugs, 2 Close-Up Plugs, And Self-Tapping Ground Screw;Ground Screw Hole Is In Bottom Of Box;Heavy Duty Die-Cast Aluminum, 0.094 IN Thick, With Powder Finish;Hub Size: 3/4 IN;Outlets/location: (2) One End, (1) Other End, (1) Back;UL Listed And CSA Approved
Additional Information
number of outlet
4
Manufacturer Information
Manufacturers Part Number
30587
Brand
Mulberry
GTIN
00095327305877
UPC
095327305877
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
One Gang Deep
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
Detachable Lug
Application
For Wet Locations
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30587.
Jump To:

Similar Items

Similar items are close alternatives to 30587, though they may not be 100% alike.

SD475S Deep WP Box 4 X 3/4"H, Premium Powder Coated, Gray, 1 Gang, Rectangular, ...
  • Our Part #: SD475S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SD475S
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.79) ·
SD475S - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.79

Each

QTY:
Each
Add
Weatherproof Gang Box, Powder Paint, Gray, 2 Gang, Square, Knockout Cable Entry,...
  • Our Part #: WPBD352
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WPBD352
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 4 ($77.69) ·
WPBD352 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.42

Each

QTY:
Each
Add
WP DEEP BOX 4H-1/2"
  • MFR Part #: 30586
  • GTIN: 00095327305860
  • Manufacturer: Mulberry
Cross Referenced

These items are similar to 30587 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
36130 Morris 00601986361309
30587 Mulberry 00095327305877
WPBD352 Legrand Pass & Seymour 00785007116014
SD475S Raco 00092326112871
DB75-22XV Teddico-BWF 00087115271303

* All prices subject to change.

Begin Live Chat