30230 - 1G WP Box Extension, 4 1/2"" Outlets, 9.5 Cu. In.

Mulberry

  • $13.65 (Each)
  • $13.65 (Each)
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
30230
Manufacturer
Mulberry
Manufacturer's Part Number
30230
Description
1G WP Box Extension, 4 1/2"" Outlets, 9.5 Cu. In.
Mulberry; Box Extension; Number Of Outlet: 4; Material: 094 In Heavy Duty Die Cast Aluminum; Size: 2.750 In Length X 4.500 In Width X 1.250 In Depth; Cubic Capacity: 9.500 Cu-In; Includes: Gasket and Mounting Screws; Number Of Gang: 1; Outlet: 1/2 In, (2) Each End; Finish: Powder Coated
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
095327302302 / 00095327302302
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$13.65 (Each)
Resources
Images
 
 
30230 - Small Image
 
30230 - Large Image
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
094 IN Heavy Duty Die Cast Aluminum
Dimensions and Weight
Size
2.750 IN Length X 4.500 IN Width X 1.250 IN Depth
Descriptions
Description
1G WP BOX EXTENSION,4 1/2"" OUTLETS, 9.5 CU. IN.
Product Type
1G Take Off Box 4H-1/2"
extra long description
MULB 30230 1G TAKE OFF BOX 4H-1/2"
Special Features
Features: Fit All Universal-Type Weatherproof Boxes; Heavy Duty Die-Cast Aluminum, 0.094 IN Thick, With Powder Finish; UL Listed And CSA Approved; Meet All Applicable Federal Specifications; Gasket And Mounting Screws Included; Includes: Gasket And Mounting Screws; Number Of Gang: 1; Outlet: 1/2 IN, (2) Each End; Finish: Powder Coated
Long Description
Mulberry; Box Extension; Number Of Outlet: 4; Material: 094 IN Heavy Duty Die Cast Aluminum; Size: 2.750 IN Length X 4.500 IN Width X 1.250 IN Depth; Cubic Capacity: 9.500 CU-IN; Includes: Gasket And Mounting Screws; Number Of Gang: 1; Outlet: 1/2 IN, (2) Each End; Finish: Powder Coated
Additional Information
number of outlet
4
Manufacturer Information
Brand
Mulberry
Manufacturers Part Number
30230
GTIN
00095327302302
UPC
095327302302
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Wet Locations And Fit All Universal-Type Weatherproof Boxes
standard
UL Listed, CSA Certified, Meet All Federal Specifications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30230.
Jump To:

Similar Items

Similar items are close alternatives to 30230, though they may not be 100% alike.

1G WP Ext Adapt (6) 1/2 In. Outlets Gray
  • Our Part #: 54000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5400-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.54) ·
54000 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.54

Each

QTY:
Each
Add
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Wall Mount, 0.5 LB/Ea
  • Our Part #: WPEX4
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPEX4
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 7 ($72.01) ·
WPEX4 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.29

Each

QTY:
Each
Add
1G TAKE OFF BOX 4H-3/4"
  • MFR Part #: 30287
  • GTIN: 00095327302876
  • Manufacturer: Mulberry
Cross Referenced

These items are similar to 30230 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30230 Mulberry 00095327302302
WPEX4 Legrand Pass & Seymour 00785007117387
ET1122 Perfect Line n/a
IHE4-1 Thomas & Betts 00042269393356

* All prices subject to change.

Begin Live Chat