11905 - 1-1/2 Alum SLB Cond Body

Mulberry

  • $42.28 (Each)
  • $42.28 (Each)

Availability: Currently Out Of Stock
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
11905
Manufacturer
Mulberry
Manufacturer's Part Number
11905
Description
1-1/2 Alum SLB Cond Body
Mulberry; Conduit Body; Type SLB; Hub Size: 1.500 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327119054 / 00095327119054
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$42.28 (Each)
Resources
Images
 
 
11905 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
1.5
Descriptions
Description
1-1/2 ALUM SLB COND BODY
Product Type
1-1/2" SLB
extra long description
MULB 11905 1-1/2" SLB
Long Description
Mulberry; Conduit Body; Type SLB; Hub Size: 1.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Manufacturer Information
Manufacturers Part Number
11905
Brand
Mulberry
GTIN
00095327119054
UPC
095327119054
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type SLB
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 11905.
Jump To:

Cross Referenced

These items are similar to 11905 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SLAY-150A Appleton Electric 00781381673709
1029 Bridgeport Fittings 00781747010292
SLB5 Eaton Crouse-Hinds 00782274613901
59515 Halex 00051411595159
SLB-5 Killark 00783936590059
L-904 Madison Electric 00784297371042
11905 Mulberry 00095327119054
SLB-150 Orbit Industries 00835243002012
734 Producto Electric Corp. 00785244173405
EASLB-5CG Raco n/a
ASLB-5 Thomas & Betts 00042269324350
ASLB-5 Thomas & Betts Conduit n/a
215 Topaz 00751338116900
920SLB Arlington 18997920133
1025 Bridgeport Fittings 781747010254
SLB1 Eaton Crouse-Hinds 782274613505
SLB50 LH Dottie 781002401001
SLB50 Garvin Industries 785592410146
59505 Halex 51411595050
SLB-1 Killark 783936590011
L-900 Madison Electric 784297371004
SLB-50 Neer 687855100507
SLB-50 Orbit Industries 835243002036
730 Producto Electric Corp. 785244173009
RSLB050 Raco 92326212458
412 Sepco n/a
500V Teddico-BWF 87115750051
ASLB-1 Thomas & Betts 42269324107
211 Topaz 751338116504
924SLB Arlington 00018997924131
SLB150 LH Dottie 00781002401209
SLB-150 Garvin Industries 00785592410122
SLB-150 Neer 00687855101504
RSLB150 Raco 00092326212496

* All prices subject to change.

Begin Live Chat